Flash Furniture

Office Chair, 31" L 48-1/2" H, Height and Width Adjustable Padded, Hercules Series


product price: $433.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Arm Style Height and Width Adjustable Padded
  • Overall Height 48-1/2"
  • Overall Depth 31"
  • Back Color Black
  • Caster Type Dual Wheel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 48-1/2"
Overall Depth 31"
Width 30"
Height 45"
Dimensions 27.5" Height x 21.5" Width - Back;48.5" Height x 30" Width x 31" Depth - Chair;3" Thickness - Seat;22" Height x 22.8" Width x 20.5" Depth - Seat;8.5" Height - Arm
Adjustable Height Yes

Details

Item Office Chair
Arm Style Height and Width Adjustable Padded
Back Color Black
Caster Type Dual Wheel
Frame Material Plastic
Backrest High Back with Headrest
Color Black Fabric
Series Hercules
Office Chair Style Contemporary
Weight Capacity 400 lb.
Base Color Black Seat, Silver Frame, Black Back, Silver Base, Silver Arm
Features High Back, Adjustable Headrest, Fire Retardant, Comfortable, Heavy Duty, Armrest, Waterfall Seat Edge, Adjustable Arm, 360°deg, Swivel, Pneumatic Adjustment, Tilt Tension, Lumbar Support, Dual Wheel Caster, Tilt Lock, Adjustable Seat, Upholstered
Material Polyester; Back, Seat: Fabric
Style High Back Chair
Application/Usage Office;Commercial
Frame Color/Finish Silver
Base Color/Finish Silver

Description

Black 400Lb High Back Fab Chr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.