Shop All Waiting Room & Guest Chairs
Flash Furniture
Office Chair, 27-1/4"L37-1/4"H, Padded, FabricSeat, ContemporarySeries
Mfr # BT-1172-BLU-F-GG
Zoro # G1241683
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Padded
- Seat Material Fabric
- Overall Height 37-1/4"
- Overall Depth 27-1/4"
- Back Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-1172-BLU-F-GG
- Zoro # G1241683
- UPC # 889142399889
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 37-1/4" |
Overall Depth | 27-1/4" |
Height | 33-1/4" |
Width | 27-1/4" |
Details
Item | Office Chair |
Arm Style | Padded |
Seat Material | Fabric |
Back Color | Blue |
Back Material | Fabric |
Caster Type | Dual Wheel |
Frame Material | Metal |
Backrest | Mid Back |
Color | Blue Fabric |
Series | Contemporary |
Weight Capacity | 250 lb. |
Material | Metal; Back, Seat: Fabric |
Style | Mid Back Chair |
Description
Rochelle Blue Fabric Mid-Back Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bedspread, Queen, Chianti (MAINSPREAD CHIANTI)
- BAXTON STUDIO Lindsey Charcoal Upholstered and Greywashed Wood Cocktail Ottoman (164-10652)
- OFFICE STAR Desk Chair, Fabric, 20-1/2" Height (36420-225)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Black (HMHD-23M009YBN-BLK-GG)
- FLASH FURNITURE Advantage Dark Driftwood X-Back Chair (X-BACK-BURDRIFT)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-MAHW-GG)
- FLASH FURNITURE TanBanquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-COPPER-TN-VY-GG)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-CAMO-GG)
- FLASH FURNITURE White LeatherSoft Side Reception Chair, 30 W 30" L 38 H, Integrated Curved, Egg Series (CH-162430-WH-LEA-GG)
- FLASH FURNITURE Black Luxurious Conference Chair, 27" L 31-1/2" H, Upholstered Straight, Leather Seat (B-Z100-LF-0005-BK-LEA-GG)
- OFFICESOURCE Chelsea Collection Designer Guest Chair (1600VESBK)
- Flash Furniture Seating