Shop All Decorative Rugs
Flash Furniture
Non-Slip Cushion Rug Pad for 8'x10' Area Rugs
Mfr # AF-A110810F-810-GR-GG
Zoro # G301708954
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # AF-A110810F-810-GR-GG
- Zoro # G301708954
- UPC # 889142983293
- Country of Origin China
- Category Decorative Rugs
Description
You found the perfect area rug and it looks great in your space but it bunches up or slides every time you walk on it which can be a liability, especially at your place of business. Fix that problem and gain many more benefits with this Slide-Stop® no slip rug pad for 8' x 10' area rugs. A rug pad is essential for any area rug no matter if it will be laying on a hard surface such as laminate, tile or linoleum or on wall to wall carpeting. This dual surface rug pad is designed to take the crushing brunt of foot traffic sparing the fibers of your area rug to delay signs of wear. Rug pads for hard floors provide a protective barrier between your rug and the flooring underneath which can prevent spills from getting through, and block scratching from abrasive area rug backings or debris that may get trapped beneath the area rug. If you have a cold or noisy subfloor, area rug pads provide another layer of insulation and underfoot comfort but can also be used on radiant floor applications. Rugs stay in place when vacuuming so cleaning is much easier. Quality is always a top priority when purchasing items for your home or business. This premium indoor rug pad is made from 100% post-industrial recycled synthetic fibers and features a high durometer pvc backing. Safety is also a top priority and this area rug pad cushion is Green Label Plus Certified through the Carpet Research Institute for air quality and passes & exceeds the ASTM D2859-96 Standard Test Method for Ignition Characteristics of Finished Textile Floor Covering Materials to help ensure your family's wellbeing. Place this reversible rug pad with the coarse fiber side up on hard flooring surfaces so it grips your area rug and fiber side down when placing an area rug on carpeted areas. If your area rug is an uncommon size you don't have to worry, this non-skid rug pad can be trimmed down with household scissors for the perfect fit. Create a safer overall home or business environment and protect your area rug investment with this high quality rug protector pad.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES 18 W, 24 H, Particle Board, Metal Top, Black (I 2170)
- FLASH FURNITURE Black Vinyl Banquet Chair (4-FD-C01-GOLDVEIN-BK-VY-GG)
- DOBA-BNT Saddle Seat 24 Inch Stool - Black (SA19511)
- FLASH FURNITURE Folding Chair, Double Braced, Black Metal (BD-F002-BK-GG)
- FLASH FURNITURE Blue 8x10 Abstract Area Rug (ACD-RGTRZ863-810-BL-GG)
- FLASH FURNITURE Turquoise 8' x 10' Modern Ocean Waves Area Rug (ACD-RG410-810-TQ-GG)
- FLASH FURNITURE Blue 5 x 7 Southwestern Style Patterned Area Rug (OKR-RG1113-57-BL-GG)
- FLASH FURNITURE 2x7 Rustic Turquoise Area Rug (ACD-RGC318-27-TQ-GG)
- FLASH FURNITURE Purple 2' x 7' Modern Swirl Pattern Area Rug (OKR-RG1103-27-PU-GG)
- FLASH FURNITURE Purple 5' x 7' Abstract Design Accent Area Rug (ACD-RGTRZ860-57-PU-GG)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Bali 8424J 4x6 Rectangle - Ivory/ Gold-Polypropylene (B8424J110170ST)
- Flash Furniture Decorative Rugs