No Product Image Available
Flash Furniture

Nico Indoor/Outdoor Modular Loveseat Sofa Set w/Tble and Ottomans, Gray Cushions and Natural Rattan


product price: $496.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Refresh your space by bringing style where you want it and enjoying comfort how you want it with this indoor/outdoor modular loveseat sofa set. This set includes a sofa, table, and ottomans with a modular design for versatile set-ups for customizable comfort. This stylish and compact set is great for small spaces around the home, including your living room, sunroom, and den. With its all-weather UV-resistant woven rattan construction, it is also a dependable, comfortable addition to your outdoor lounging spaces, including the patio, backyard, garden, porch, or poolside deck. The zippered cushions are washable and built from UV-coated water-repellant fabric that will not fade, making this sure to be a favorite all summer long. In the off-season, storage is easy thanks to this sets stackable structure. Each ottoman has a hook-and-loop toggle to confidently secure the cushion. The table features a stylish tempered glass look and holds up to 200 lbs. static weight for sturdy serving and displaying. Rust-resistant powder-coated steel frames allow each seat and ottoman to hold up to 300 lbs. static weight. Adjustable floor glides are engineered to protect hard flooring surfaces. This set has step-by-step assembly instructions, and clean-up is easy with mild soap and water. Modern but subdued style combines with versatile comfort with this indoor/outdoor modular loveseat sofa set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.