Nichola Classic Open Back Swivel Pub Barstool w/Wood Frame & LeatherSoft Seat, Espresso/Black
Mfr # ES-NT2-29-ESP-GG
Zoro # G710369982
Key Features
- Overall Width 18 in
- Capacity 300 lbs
- Material Asian Hardwood, Leather/Faux Leather
- Overall Length 18 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ES-NT2-29-ESP-GG
- Zoro # G710369982
- UPC # 840196377056
- Country of Origin Malaysia
- Category Bar Height Stools
Dimensions
Overall Width | 18 in |
Overall Length | 18 in |
Details
Color | Espresso/Black |
Capacity | 300 lbs |
Material | Asian Hardwood, Leather/Faux Leather |
Description
Everyday doesn't have to mean boring and this upholstered wooden bar height swivel stool is anything but. The classic open back design and soft and durable LeatherSoft upholstered seat puts a new spin on a classic design that is ideal in any home or business. The integrated footrest provides pressure relief for your legs and the sturdy, solid wood frame holds up to 300 lbs. static weight. The 360° swivel seat makes for easy conversation and movement while the fixed floor glides prevent damage to hard flooring surfaces. Cleanup is easily achieved with a dry cloth and assembly is a breeze with the included tools and step-by-step instructions. Available in counter height as well, this dining stool would make a perfect addition to any commercial or residential space.
- •Classic Commercial Open Back Swivel Bar Height Stool with LeatherSoft Seat
- •Solid Wooden Frame with Espresso Finish
- •Black LeatherSoft Upholstered Seats
- •360 Degree Swivel Seat and Extra Supportive Mid-Back
- •Integrated Footrest Relieves Pressure From the Legs
- •Solid Hardwood Frame Holds up to 225 LBS. Static Weight
- •Wipe Clean with a Dry Cloth
- •Assembles in 30 Minutes or Less
- •Available in Counter or Bar Height
- •LeatherSoft is leather and polyurethane for added softness and durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Two-Tone Cherry/Mahogany Resin Top, 30" x (TP-2TONE-3048-GG)
- SEALY Foam Mattress, Full, 75" L, 54" W (526991-40)
- PURDY Purdy 144770014 12 x 0.75 in. Core Jumbo Mini Roller Cover Frame (178401)
- HASTINGS HOME Hastings Home 8 Piece 100 Percent Cotton Plush Bath Towel Set - White (678455NZE)
- FLASH FURNITURE Nichola Classic Open Back Swivel Pub Barstool w/Wood Frame & LeatherSoft Seat, Antique Oak/Black (ES-NT2-29-OAK-GG)
- FLASH FURNITURE Black Leather Barstool (DS-8111-BLK-GG)
- FLASH FURNITURE Circle Stool, Blk/Natural, Nturl Wood Sea (XU-DG-6F6B-CIR-BAR-NATW-GG)
- FLASH FURNITURE 30"H Backless Distressed Silver Metal Barstool (ET-BT3503-30-SIL-GG)
- FLASH FURNITURE Gray Vinyl Barstool (2-DS-8101B-GY-GG)
- FLASH FURNITURE 30" Cognac LeatherSoft Barstools, PK 2 (CH-212069-30-BR-GG)
- FLASH FURNITURE Red Metal Barstool with Back and Wood Seat, 30" High (4-CH-31320-30GB-RED-WD-GG)
- Flash Furniture Bar Height Stools