Newport HDPE 2-Tier Adirondack Side Table - All-Weather - Indoor/Outdoor Black
Mfr # LE-HMP-1035-1517H-BK-GG
Zoro # G710087527
Key Features
- Length 14.5 in
- Width 17 in
- Material Plastic: Polyethylene (HDPE)
- Weight 14.5 lbs
- Color Black
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LE-HMP-1035-1517H-BK-GG
- Zoro # G710087527
- UPC # 196861096815
- Country of Origin China
- Category Outdoor Lounge Sets
Dimensions
Length | 14.5 in |
Width | 17 in |
Details
Material | Plastic: Polyethylene (HDPE) |
Weight | 14.5 lbs |
Color | Black |
Weight Capacity | 75 lbs |
Shape | Rectangle |
Description
Add elegant style and much needed horizontal real estate to your hotel or restaurants outdoor lounge areas or your own back yard with this 2 tier Adirondack patio table. Whether you're furnishing your home or business, this Adirondack style side table will fit right in. Beautifully styled to blend in almost any aesthetic, this outdoor table is the perfect piece to complement your existing furniture or you can pair with new Adirondack pieces for a complete look. Comprised of all-weather HDPE, this outdoor table mimics the look of wood without the back-breaking labor. The faux wood composition will not rot, chip, or peel and no painting or sanding will ever be required. UV fade resistance allows you to leave this accent table out year round on hotel balconies, front porches or patios and great looks mean you can bring it into your lobby or sunroom to complete your setup. Your new table assembles quickly and easily and wipes clean with a damp cloth making it ideal for busy establishments and households. Available in multiple colors, feel free to mix and match to meet your needs.
- •Contemporary 2 Tier Adirondack Side Table
- •Black HDPE Composition Won't Rot, Chip, or Peel
- •UV Fade and Weather Resistant Materials
- •Lightweight Design for Easy Portability and Storage
- •Holds up to 75 LBS. Static Weight Capacity
- •Shelf Capacity up to 25 LBS. Static Weight
- •Assembles in 30 Minutes or Less
- •Wipe Clean with a Damp Cloth
- •Perfect for Indoor and Outdoor Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Swing Pipe, 1/2" MNPT Elbow, PK10 (SWGE10)
- IMPACT CANOPY Easter Inflatable 5ft Happy Easter Boat (513000604)
- FIMCO Coiled Hose Kit (7771780)
- BLOEM TERRATRAY LIV GREEN 16"" (51416)
- FLASH FURNITURE Faux Teak Patio Set - 35" SQ Table & 2 Chairs (XU-DG-810060362-GG)
- FLASH FURNITURE 2 Modern Black Adirondack Rockers & Side Table (JJ-C14709-2-T14001-BK-GG)
- FLASH FURNITURE 7 Piece Natural/Black Modular Patio Set & Cushions (TW-3WBE00-NAT-GG)
- FLASH FURNITURE 7 Piece Gray/Black Modular Patio Set & Cushions (TW-3WBE00-GY-GG)
- FLASH FURNITURE 30" Square Faux Teak Patio Table & 4 Club Chairs (XU-DG-104560064-GG)
- FLASH FURNITURE 4 Piece Dark Gray Outdoor Faux Rattan Set (DAD-SF-123T-DKGY-GG)
- ALATERRE FURNITURE Manchester Acacia Outdoor Wood Conversation Set with Double Seat Bench, Coffee Table and 2 Chairs (ANMC012ANO)
- Flash Furniture Patio Furniture