Newport Adirondack Rocking Chair w/Cup Holder, Weather Resistant HDPE, Brown, 2PK
Mfr # 2-LE-HMP-1044-31-BR-GG
Zoro # G910370023
Key Features
- Weight Capacity 300
- Frame Material Plastic, Polyethylene (HDPE)
- Color Brown
- Overall Length 33.25
- Overall Width 29.75
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-LE-HMP-1044-31-BR-GG
- Zoro # G910370023
- UPC # 196861019050
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Length | 33.25 |
Overall Width | 29.75 |
Details
Weight Capacity | 300 |
Frame Material | Plastic, Polyethylene (HDPE) |
Color | Brown |
Description
Provide the perfect place for patrons and guests or friends and family to relax and unwind at your home or business in total comfort with this set of 2 all-weather adirondack style rocking chairs. No matter your decorating style, the vertical slat back and sloped seat design add a new twist to a classic favorite that fits in anywhere. The extra wide arms will help relieve tension from the neck and shoulders while the sloping runners provide smooth rocking motion for cozy relaxation. These indoor/outdoor rocking chairs are made of long-lasting HDPE so there is no warping, rotting or chipping and no back breaking sanding and staining necessary to keep these chairs looking great. Stronger than wood, these outdoor rocking chairs will hold up to 300 pounds static weight capacity per chair and ensure you have a comfortable, worry free seating experience. These porch rocking chairs are weather and rust resistant to stand up to all elements from blistering summers to snowy winters and everything in between. Assembly is quick and easy and the tools are included so you can make use of your new rocker chairs in 30 minutes or less per chair. Take care of pesky dirt or spills with a damp cloth. Buy more than one pair of these rocking chairs to form cozy conversation areas or pair several with one of our outdoor patio heaters for the complete year-round setup.
- •Set of 2 Contemporary Commercial Adirondack Rocking Chairs with Cupholders
- •Brown Finish
- •Slide-Out Cupholders
- •UV Fade and Weather Resistant Materials
- •Holds up to 300 LBS. Static Weight Capacity Per Chair
- •Assembles in 30 Minutes or Less Per Chair
- •Wipe Clean with a Damp Cloth
- •Perfect for Indoor and Outdoor Use
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART PIPA Fine Art 'Infrared Flower 2' Canvas Art, 22x32 (MFG0027-C2232GG)
- LORELL Panel Wall BracketsAluminum, PK2 (LLR90262)
- DRYFAST Fitted Sheet, XL Twin Size, 80 in. L, PK6 (1A29714)
- FLASH FURNITURE Gray Fabric Banquet Chair (4-FD-C01-S-12-GG)
- FLASH FURNITURE Beige LeatherSoft Parsons Chair with Mahogany Legs (QY-A37-9061-BGL-GG)
- FLASH FURNITURE Light Gray Fabric Parsons Chair with Mahogany Legs (QY-A37-9061-LGY-GG)
- FLASH FURNITURE Marseille French Bistro Stacking Chair, Blk Textilene Back & Seat, Aluminum Frame, Natural, 2PK (2-SDA-AD642107-BK-NAT-GG)
- FLASH FURNITURE Dark Gray Faux Leather Wingback Accent Chair (QY-B235-DGY-GG)
- FLASH FURNITURE Slate Gray Faux Linen Upholstered Tufted Chair (IS-22271C-GY-GG)
- FLASH FURNITURE Black LeatherSoft Parsons Chair with Mahogany Legs (QY-A37-9061-BKL-GG)
- BAXTON STUDIO Farica Modern Bohemian Natural Rattan And Mahogany Accent Bench (217-12729-ZORO)
- Flash Furniture Accent Chairs