Newport Adirondack Chair w/Cup Holder and Pull Out Ottoman, All-Weather HDPE, Brown, 2PK
Mfr # 2-LE-HMP-1044-110-BR-GG
Zoro # G010370022
Key Features
- Weight Capacity 300
- Frame Material Plastic, Polyethylene (HDPE)
- Overall Length 47.25
- Overall Width 33.75
- Color Brown
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-LE-HMP-1044-110-BR-GG
- Zoro # G010370022
- UPC # 196861019012
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Length | 47.25 |
Overall Width | 33.75 |
Details
Weight Capacity | 300 |
Frame Material | Plastic, Polyethylene (HDPE) |
Color | Brown |
Description
Give your commercial or residential outdoor spaces an instant upgrade and lots of cozy comfort with this set of 2 all-weather Adirondack style chairs with pullout ottomans. Beautifully crafted to fit in any decor, these outdoor patio chairs are ideal for your outdoor lounge areas as well as poolside and can pull double duty as indoor seating. The supportive vertical back paired with the slanted seat with a waterfall front allows your whole body to relax. Extra wide arms relieve tension from the neck and shoulders and boast a slide out cupholder on the right side to free up your hands. Comprised of HDPE, these patio chairs mimic the look of wood, but are stronger and don't require any back-breaking labor for upkeep. The faux wood composition will not rot, chip, or peel and no painting or sanding will ever be required. UV fade resistance allows you to leave these Adirondack chairs out year round and great looks mean you can bring them into your lobby or sunroom for comfort in any season. Assembly is quick and easy with the included tools and step-by-step instructions and a damp cloth is all that is needed to maintain the looks of these fabulous Adirondack chairs with cupholders. Available in multiple colors, feel free to mix and match or maintain a uniform color to suit your needs.
- •Set of 2 Commercial Adirondack Chairs with Pull-Out Ottoman and Cupholders
- •Brown Finish
- •Space Saving Pull-Out Ottoman
- •Slide-Out Cupholder
- •UV Fade and Weather Resistant Materials
- •Holds up to 300 LBS. Static Weight Capacity Per Chair
- •Assembles in 30 Minutes or Less Per Chair
- •Wipe Clean with a Damp Cloth
- •Perfect for Indoor and Outdoor Use
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Solid Flannel 4 Piece Sheet Set - King - Blue (1130KGBL)
- JAMESDAR Kurv Café Table 31.5" Medium Oak/White Base (JTAB200-MOWH)
- QUICKWAY IMPORTS Vintage Grandfather Wood- Looking Plastic Pendulum Wall Clock for Living, Kitchen, or Dining, Brown (QI004145.BN)
- KENNEY MFG Curtain Rod, 1 in Dia, 28 to 48 in L, Steel, White (KN511)
- FLASH FURNITURE Gwen 38-in. Oversize Portable Faux Fur Folding Saucer Moon Chair, Dusty Purple/Soft Gold Frame (FV-FMC-025-DTPRP-SGD-GG)
- FLASH FURNITURE Gray Faux Sherpa Accent Chair with Wood Legs (DL-10-GY-GG)
- FLASH FURNITURE Black LeatherSoft Parsons Chair with Mahogany Legs (QY-A37-9061-BKL-GG)
- FLASH FURNITURE Dark Gray Faux Leather Wingback Accent Chair (QY-B235-DGY-GG)
- FLASH FURNITURE Taupe Faux Linen Upholstered Tufted Chair (IS-22271C-TAUPE-GG)
- FLASH FURNITURE Newport Adirondack Rocking Chair w/Cup Holder, Weather Resistant HDPE, Brown, 2PK (2-LE-HMP-1044-31-BR-GG)
- BAXTON STUDIO Aliane Modern Bohemian Natural Brown Antique Rattan Armchair (219-12700-ZORO)
- Flash Furniture Accent Chairs