Flash Furniture

Nemo Indoor/Outdoor Patio Wicker Rattan Recliner Lounge Chair w/Flip up Side Table, Beige and Brown


product price: $264.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Whether you prefer to lounge in your favorite room in the house or prefer to enjoy some sun and fresh air while you relax, this indoor/outdoor wicker rattan recliner is for you. This lounge chair reclines in three positions for customizable comfort that lets you relax your way. The woven rattan structure is UV-resistant, making it perfect for all weather conditions when you want to take your comfort outside. The UV-coated plush cushions are made with fade-resistant fabric and attach easily to the chair with an upper sleeve over the top and a hook-and-loop wrap on the bottom. The chair also features an integrated lift-up side table to hold your phone, snack, drink, or anything else you choose to relax with. Heavy on comfort, this recliner was also built with strength and durability in mind, locking in place for a steady addition to your area, while fixed floor glides are built to prevent damage to hard flooring surfaces. A rust-resistant powder-coated steel frame is engineered to hold up to 300 lbs. static weight. Assembly takes under 30 minutes with hardware and tools included. The wicker structure can be cleaned with water, while the cushions can be removed and cleaned with water and a neutral cleaner. Wherever you choose to relax, do so in style and comfort with this versatile indoor/outdoor wicker rattan recliner.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.