Shop All Folding Chair & Table Carts
Flash Furniture
Neena Table Dolly for 36'' Round Cocktail Tables - 10 Table Capacity
Mfr # 354A36COTADY
Zoro # G511589541
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 354A36COTADY
- Zoro # G511589541
- Country of Origin China
- Category Folding Chair & Table Carts
Description
Effortlessly transport cocktail tables throughout your restaurant bar or banquet hall with this Flash Furniture Neena table dolly. This dolly is made to transport round cocktail tables that are 36'' in size and can support up to 600 lb. or 10 table sets at a time. It is made with a durable heavy-duty steel frame that features a black powder coat finish for long-lasting use.This dolly is built with five sloped shelves designed with stops on the ends to prevent tables from sliding out. For easy maneuvering throughout your establishment it also comes with 4 5'' rubber casters two non-locking and two locking so that the dolly can be safely placed virtually anywhere. Plus the gray carpeted platform helps to both hold bases in place and keeps the finish from being scratched. This table dolly makes setting up and taking down tables a breeze and can even be rolled onto trucks to be transported to wherever you may need it!Overall Dimensions:Width: 40''Depth: 34''Height: 79 1/2''Capacity: 600 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Heavy Duty Birchwood Folding Banquet Table, 60" Round (HD5-60R)
- OFFICESOURCE Storage & Wardrobe Cabinets Wardrobe Unit (PL207ES)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 39/64", PK25 (LTB 17W)
- VERSARE Pre-Configured Hush Panel Cubicle (L Shape) 6' x 6' L-Build Cloud Gray Fabric (1869908)
- FLASH FURNITURE Black Heavy Duty Large Mobile Chair & Table Cart (QIN-SHD245425-GG)
- FLASH FURNITURE Chiavari Chair Dolly, Red (XU-CH-DOL-GG)
- FLASH FURNITURE Dolly for Rnd Fold Tables, Carpet Pltform (XA-74-DOLLY-GG)
- FLASH FURNITURE Chair and Table Dolly, Black (XU-CT-DOLLY-GG)
- FLASH FURNITURE Stack Chair Dolly, Black, 22" H (HF-MUS-DOLLY-GG)
- FLASH FURNITURE Folding Chair Dolly, 35 Chair Cap, Black (NG-DOLLY-309-35-GG)
- ZORO SELECT Table Storage Caddy, 770 lb. Load Capacity (1RL27)
- Flash Furniture Folding Chair & Table Carts