Flash Furniture

Neena Table Dolly for 30'' Round Cocktail Tables - 10 Table Capacity


product price: $695.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Effortlessly transport cocktail tables throughout your restaurant bar or banquet hall with this Flash Furniture Neena table dolly. This dolly is made to transport round cocktail tables that are 30'' in size and can support up to 600 lb. or 10 table sets at a time. It is made with a durable heavy-duty steel frame that features a black powder coat finish for long-lasting use.This dolly is built with five sloped shelves designed with stops on the ends to prevent tables from sliding out. For easy maneuvering throughout your establishment it also comes with 4 5'' rubber casters two non-locking and two locking so that the dolly can be safely placed virtually anywhere. Plus the gray carpeted platform helps to both hold bases in place and keeps the finish from being scratched. This table dolly makes setting up and taking down tables a breeze and can even be rolled onto trucks to be transported to wherever you may need it!Overall Dimensions:Width: 34 1/2''Depth: 28 3/4''Height: 79 1/2''Capacity: 600 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.