Shop All Stacking Chairs
Flash Furniture
Navy/White PE Rattan Stacking Paris Chair, 2PK
Mfr # 2-SDA-AD642001-NVYWH-NAT-GG
Zoro # G906602749
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 18.5
- Material Aluminum, Polyethylene, Rattan
- Overall Length 22
- Weight Capacity 400
- Overall Height 34.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 2-SDA-AD642001-NVYWH-NAT-GG
- Zoro # G906602749
- UPC # 196861022005
- Country of Origin China
- Category Stacking Chairs
Dimensions
Overall Width | 18.5 |
Overall Length | 22 |
Overall Height | 34.25 |
Details
Color | Navy & White/Natural Frame |
Material | Aluminum, Polyethylene, Rattan |
Weight Capacity | 400 |
Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this set of 2 indoor/outdoor commercial grade French bistro chairs. The durable PE rattan backs and seats are very comfortable and won't fade when used outdoors. The lightweight, but sturdy, powder coated aluminum frames boast a bamboo look finish, hold up to 400 lbs. static weight, and will not rust. Recommended stack height for these chairs is up to 5 high for storage or transport. For your convenience, these chairs arrive completely assembled for instant use and feature floor protector glides to prevent damage to indoor hard flooring surfaces. These dining chairs easily wipe clean with a damp cloth for quick seating turnaround.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR Pentair 074564Z WFE & IntelliFlo Seal Plate (074564Z)
- BANKERS BOX Corrugated Cardboard Magazine File, 4 x 9 x 11 1/2, Wood Grain, PK12 (07223)
- MARTEX Bedspread, Full, Chianti (MAINSPREAD CHIANTI)
- FLASH FURNITURE Black/White PE Rattan Stacking Paris Chair, 2PK (2-SDA-AD642001-BKWH-NAT-GG)
- FLASH FURNITURE White/Navy PE Rattan Stacking Paris Chair, 2PK (2-SDA-AD642001-F-WHNVY-NAT-GG)
- FLASH FURNITURE Natural/White PE Rattan Stacking Paris Chair, 2PK (2-SDA-AD642001-F-NATWH-LTNAT-GG)
- FLASH FURNITURE Gray Plastic Stack Chair, PK5 (5-RUT-438-GY-GG)
- FLASH FURNITURE Black Rattan Indoor-Outdoor Stack Chair (TLH-037-BK-GG)
- FLASH FURNITURE Black Vinyl Stack Chair (BT-515-1-VINYL-GG)
- FLASH FURNITURE Gray Plastic Stack Chair with Lumbar Support (RUT-NC618-GY-GG)
- Flash Furniture Seating