Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Navy/White PE Rattan Folding Bistro Chairs, 2PK
Mfr # 2-FV-FWA086-NVY-WHT-GG
Zoro # G608670138
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32"
- Capacity 300 lbs
- Overall Length 21.75"
- Color Navy/White
- Material Plastic: Polyethylene, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 2-FV-FWA086-NVY-WHT-GG
- Zoro # G608670138
- UPC # 196861086502
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 32" |
Overall Length | 21.75" |
Overall Width | 17.75" |
Details
Capacity | 300 lbs |
Color | Navy/White |
Material | Plastic: Polyethylene, Steel |
Description
Instantly up the look and feel of your commercial or residential spaces with the upmarket style of this set of 2 folding French bistro chairs. The woven pattern of the back and seat pairs beautifully with the metal frames to elevate your aesthetic. Perfect for small spaces, the lightweight folding design allows for easy portability and storage. Constructed form commercial materials, these outdoor chairs are built to stand up to the rigors of the hospitality industry as well as busy households. Handwoven PE rattan is UV fade resistant and the steel frames are rust-resistant for year round use. A lower steel bar doubles as a footrest for a comfortable seating experience and each chair holds up to 300 lbs. static weight. With no assembly required, these patio chairs are ideal to take along on vacation, camping, or just hanging out in the backyard. A damp cloth maintains the look of your new chairs so seating turnaround time is kept to a minimum. Purchase several sets for your commercial outdoor lounge or dining areas or larger patios and decks.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMELBAK Replacement Tube, Black (2039001000)
- GORDONS Lawn Weed Klr Conc Qt (791600)
- ILC Replacement For EZGO CUSHMAN TEXTRON 490650724 (49065-0724)
- BONIDE PRODUCTS Bonide Products Inc P-Spider And Ground Bee Killer 10 Ounce (912099)
- FLASH FURNITURE Navy Blue Modern Dual Slat Back Adirondack Chair (JJ-C14509-NV-GG)
- FLASH FURNITURE Blue Adirondack Rocking Chair with Cupholder (LE-HMP-1045-31-BL-GG)
- FLASH FURNITURE Maroon 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-MRN-GG)
- FLASH FURNITURE Black Steel Patio Arm Chair with Square Back (CO-2-BK-GG)
- FLASH FURNITURE 3PC Black/White PE Rattan Folding Bistro Set (FV-FWA085-BLK-WHT-GG)
- FLASH FURNITURE Espresso Wicker Patio Chairs & Cream Cushions, PK 2 (2-TW-3WBE074-BR-GG)
- GCI OUTDOOR GRY Comfort Pro Rocker (42065)
- Flash Furniture Patio Club Chairs & Chaise Lounges