Shop All Entrance Mats
Flash Furniture
Navy/Natural, 18 W x 30 L
Mfr # FW-FWGEN415-NAVNAT-GG
Zoro # G906632258
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 4.6
- Color Navy/Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FW-FWGEN415-NAVNAT-GG
- Zoro # G906632258
- UPC # 196861024252
- Country of Origin India
- Category Entrance Mats
Details
Weight | 4.6 |
Color | Navy/Natural |
Description
Reduce the amount of dirt and debris that makes its way into your home while adding great style and visual appeal with this indoor/outdoor welcome coir doormat. Natural coir fibers are among the strongest fibers found in nature so they withstand the rigors of high traffic areas and easily capture dirt and moisture to prevent tracking. Safe for kids and pets, the addition of an anti-slip rubber backing keeps the mat in place to help prevent slips or falls. Place this coir mat in entryways or mudrooms or use it as outdoor porch or patio decor or layer over a rug as an added design element. Simply shake, sweep, or vacuum to clean your new mat and while it is weather resistant, we recommend avoiding prolonged exposure to excess water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, L, PR (960L-10-V)
- SUPER ANCHOR SAFETY RS-20 RETAIL 20ga. 430sst w/Stamped Dacromet D-ring. Single Hole Size (2816)
- ALCO Red Pull Cord, 2 ft., Open Handle (AL-81976A)
- ZORO SELECT Caut Tag, 7 x 4 In, Bk/Yel, Cardstock, PK25 (3XAZ9)
- FLASH FURNITURE Black/Natural, 18 W x 30 L (FW-FWGEN419-BKNAT-GG)
- FLASH FURNITURE Natural, 18 W x 30 L (FW-FWGE865-NAT-GG)
- FLASH FURNITURE Hard Floor Chair Mat, Clear, 36" W x 48" L (MAT-131820-GG)
- FLASH FURNITURE Black, 18 W x 30 L (FW-FWGE4819-BK-GG)
- FLASH FURNITURE Natural/Black, 18 W x 30 L (FW-FWGEN420-NATBK-GG)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107561729)
- CONDOR Entrance Mat, Black, 3 ft. W x 5 ft. L (49Y284)
- Flash Furniture Floor Mats