Shop All Waiting Room & Guest Chairs
Flash Furniture
NavyBanquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries
Mfr # FD-C01-SILVERVEIN-NY-VY-GG
Zoro # G3619581
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Navy
- Seat Material Vinyl
- Overall Height 38"
- Overall Depth 20-1/4"
- Back Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FD-C01-SILVERVEIN-NY-VY-GG
- Zoro # G3619581
- UPC # 847254054058
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 38" |
Overall Depth | 20-1/4" |
Seat Height Max. | 18.25" |
Width | 17-1/4" |
Seat Depth | 16" |
Back Width | 15.50" |
Height | 38" |
Back Height | 19" |
Seat Width | 15.50" |
Depth | 20.3" |
Description
Navy Vinyl Banquet Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Kids Folding Chair, Yellow (Y-KID-YL-GG)
- FLOORTEX Chair Mat 60"x60", Square Shape, Clear, for Hard Floor (FR1215015019ER)
- LOCK-UP Premium Box Spring Encasement, Full (80FULBOX)
- MITYLITE Black Plastic Folding Chair, Black Frame (SWIFTSET FOLDING)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-GYDOT-GG)
- FLASH FURNITURE Advantage Lime Wash X-Back Chair (X-BACK-LW)
- FLASH FURNITURE Parsons Chair, 26-3/4"L38-1/2"H, Hercules Hampton HillSeries (QY-A13-9349-BK-GG)
- FLASH FURNITURE Stackable Chair, 20"L33-1/2"H, ContemporarySeries (ET-3534-CB-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-SILVERVEIN-BK-VY-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-BL-GG)
- FLASH FURNITURE Advantage Walnut X-Back Chair (X-BACK-W)
- Flash Furniture Seating