Shop All Waiting Room & Guest Chairs
Flash Furniture
NavyBanquet Chair, 20-1/4"L37-1/2"H, Fixed, FabricSeat, HerculesSeries
Mfr # FD-C03-ALLGOLD-H203774-GG
Zoro # G3619493
original price:
$62.83
16% off
new price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Color Navy
- Seat Material Fabric
- Overall Height 37-1/2"
- Overall Depth 20-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FD-C03-ALLGOLD-H203774-GG
- Zoro # G3619493
- UPC # 847254004985
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 37-1/2" |
Overall Depth | 20-1/4" |
Seat Width | 15.50" |
Seat Height Max. | 18.25" |
Seat Depth | 16" |
Width | 17-1/4" |
Back Width | 15.50" |
Height | 37.5" |
Back Height | 19" |
Depth | 20.3" |
Description
Navy Fabric Banquet Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 1 1/4 in (6J574)
- HON BASYX Black Stacking Guest Chair, 23.25" W 21" L 32-3/4" H, Fixed, Fabric Seat, Scatter Series (VL616VA10)
- KFI Rectangle KFI Midtown 3.5 x 10 FT Conference Table, Mahogany Finish, Bistro Height, 42 W, 120 L (F42120-BMT3696-41-7122K)
- ADIROFFICE Mobile Hostess/Presentation Stand with Wheels (ADI661-07-WHI)
- FLASH FURNITURE Black Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-BK-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-GY-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-DENIM-GG)
- FLASH FURNITURE Aluminum Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Aluminum, Metal, Plastic Seat (TLH-017B-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-S0808-GG)
- FLASH FURNITURE Restaurant Chair, 20-3/4"L34-1/2"H, HerculesSeries (XU-DGW0008VRT-WAL-BLKV-GG)
- REGENCY Black Arm Chair, 31" W 29" L 33" H, Fixed, Vinyl Seat, Nova Series (7701JVBK)
- Flash Furniture Office Chairs