Shop All Waiting Room & Guest Chairs
Flash Furniture
NavyBanquet Chair, 20-1/4"L36"H, Fixed, FabricSeat, HerculesSeries
Mfr # FD-BHF-1-ALLGOLD-0849-NVY-GG
Zoro # G3619310
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Color Navy
- Seat Material Fabric
- Overall Height 36"
- Overall Depth 20-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FD-BHF-1-ALLGOLD-0849-NVY-GG
- Zoro # G3619310
- UPC # 847254008358
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 36" |
Overall Depth | 20-1/4" |
Back Width | 15.50" |
Seat Height Max. | 19.25" |
Height | 36" |
Back Height | 14.50" |
Seat Width | 15.50" |
Seat Depth | 15.75" |
Width | 17-1/2" |
Depth | 20.3" |
Description
Navy Fabric Banquet Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Casters, Blu (BR-VDHSO-RG-RC-8546)
- FLASH FURNITURE Queen 13" Pressure Relief Pillow Top Mattress (CL-ET232-13-Q-GG)
- GLOBAL INDUSTRIAL 20 Wall Clock, Aluminum Frame (695321)
- KENNEY MFG 14PK XLong Pin On Hook (KN1007NP)
- FLASH FURNITURE Chiavari Chair, 18-1/2"L36-1/2"H, Hercules PremiumSeries (LE-MAHOGANY-GG)
- FLASH FURNITURE Restaurant Chair, 20"L36-1/2"H, HerculesSeries (XU-DG6Q3BWIN-BLKV-GG)
- FLASH FURNITURE Black Mesh Sled Base Side Reception Chai (BL-X-5C-GG)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-CV-BGE1-BAS-GG)
- FLASH FURNITURE Moss Gray Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-GY-GG)
- FLASH FURNITURE Gray Fabric Banquet Chair with Silver Vein Frame (FD-BHF-1-SILVERVEIN-BCG-GG)
- BOSS BluePosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BE)
- Flash Furniture Office Chairs