Shop All Bed Frames
Flash Furniture
Navy Velvet Queen Platform Bed with Headboard
Mfr # YK-1079-NAVY-Q-GG
Zoro # G605668381
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy Velvet
- Material Engineered Wood, Fabric, Foam, Medium Density Fiberboard, Plywood, Wood
- Overall Height 52.25
- Overall Width 66.5
- Overall Length 84.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # YK-1079-NAVY-Q-GG
- Zoro # G605668381
- UPC # 840196375045
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 52.25 |
Overall Width | 66.5 |
Overall Length | 84.5 |
Details
Color | Navy Velvet |
Material | Engineered Wood, Fabric, Foam, Medium Density Fiberboard, Plywood, Wood |
Weight Capacity | 850 |
Description
Run your eyes, and hands, over the sumptuous velvet upholstery of this modern platform bed. Plush foam padding in the headboard and footboard and vertical channel stitching provide an elevated look, soft feel, and added comfort. The lightweight, but durable design gives you a sturdy foundation for any type of mattress with no box spring needed but allows you to move the bed when the mood strikes and leaves 5.5 inches between the frame and floor for storage. The engineered wood frame and wooden support slats hold up to 850 lbs. static weight and assemble quickly and easily with the included tools and instructions. This gorgeous modern platform has adjustable floor glides for a stable level sleeping surface and cleans with light brushing or a vacuum. Your new bed frame arrives smartly packaged in a single box for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Janina Dining Table (5516-66)
- WESTCLOX Westclox Wall Clock Commercial 14" Roun 32067 (8795379)
- TRUE Nozzle and Screw Set (811502)
- CORTECH Slate Blue Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484SB)
- FLASH FURNITURE Split King Adjustable Bed Base-Wireless Remote (AL-DM0201-SPK-GG)
- FLASH FURNITURE Cambridge Headboard, Queen, White Fabric (HG-HB1708-Q-W-GG)
- FLASH FURNITURE Bedford Headboard, Queen, Brown Fabric (HG-HB1704-Q-DBR-GG)
- FLASH FURNITURE 14" full Metal Platform Bed Frame/Steel Slats (XU-BD10001-F-GG)
- FLASH FURNITURE Full Adjustable Bed Base-Wireless Remote (AL-DM0201-F-GG)
- FLASH FURNITURE Full Bedford, Headboard, Beige Fabric (HG-HB1704-F-B-GG)
- ENDURANCE Endurance Bed, Brown, 15 in H (7500BN)
- Flash Furniture Beds and Mattresses