Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Navy Modern Poly Resin Adirondack Rockers, PK 2
Mfr # JJ-C14709-NV-2-GG
Zoro # G204650985
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 40.5
- Overall Length 38
- Overall Width 29
- Capacity 350
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # JJ-C14709-NV-2-GG
- Zoro # G204650985
- UPC # 196861006197
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 40.5 |
Overall Length | 38 |
Overall Width | 29 |
Details
Capacity | 350 |
Color | Navy |
Material | Polystyrene |
Weight | 88 |
Description
A new twist on a classic design brings you this set of 2 modern adirondack rocking chairs ideal for a day on your front porch, deck, or sunroom. This rocking lounge chair has an extra wide supportive back and slanted seat and armrests that relieve tension from the neck and shoulders for ultimate comfort. The polystyrene resin composition mimics the look of wood while vertical dual slat back lends a casual sophistication to any decor indoors or out. Constructed of weather-resistant polystyrene, and UV treated, this backyard chair was designed to hold up in many environments and is strong enough to accommodate users up to 350 pounds. With no sanding, painting, or sealing, these traditional chairs, maintenance is simple and they won't rot, peel, or splinter. Cleanup is easily accomplished with water and a neutral detergent to maintain appearances and assembly takes less than 30 minutes with the included materials. These all-weather adirondack chairs are ideal around the firepit and will add timeless elegance to any indoor or outdoor living space.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Beverage Jug, Gray, 1 gal (31388)
- A.R. NORTH AMERICA O-Ring, Coated Light Yellow (10MMX2MM-K6C)
- A & I PRODUCTS Belt, Deck 48 0" x0" x0" (A-588814301)
- OREGON Speed Feed Cover (55-297)
- FLASH FURNITURE Winston All-Weather Poly Resin Rocking Chair in Mahogany (JJ-C14703-MHG-GG)
- FLASH FURNITURE Brown Rattan Patio Chair with Dark Red Frame (SDA-AD632009D-1-GG)
- FLASH FURNITURE Gray Mesh Zero Gravity Lounge Chair, PK 2 (2-GM-103122SS-GR-GG)
- FLASH FURNITURE Black 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-BK-GG)
- FLASH FURNITURE Red Adirondack Patio Chairs with Cupholder, 4PK (4-LE-HMP-1045-10-RD-GG)
- FLASH FURNITURE Blue Adirondack Patio Chair with Cupholder (LE-HMP-1044-10-BL-GG)
- FLASH FURNITURE Black/Brown Adjustable Chaise Lounge, 2PK (2-JJ-LC326-BLK-BR-GG)
- Flash Furniture Patio Club Chairs & Chaise Lounges