Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Navy Mesh Zero Gravity Lounge Chair, 2PK
Mfr # 2-GM-103122SS-NV-GG
Zoro # G008389395
original price:
$139.99
6% off
new price: $130.99
/pk 2, $65.50/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 43 in
- Overall Width 25.5 in
- Color Navy
- Material Foam, Mesh, Steel, Textilene
- Finish Black Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-GM-103122SS-NV-GG
- Zoro # G008389395
- UPC # 196861102592
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 43 in |
Overall Width | 25.5 in |
Overall Length | 60.5 in |
Details
Color | Navy |
Material | Foam, Mesh, Steel, Textilene |
Finish | Black Powder Coat |
Capacity | 250 in |
Description
Have the most comfortable seat in the whole neighborhood when you treat yourself to this set of 2 navy zero gravity chairs. Not only does this zero gravity lounge chair set give you amazing weightless comfort, it looks great on the patio or next to your pool as well. This zero gravity recliner chair is designed to suspend your body in a neutral posture, elevate your heart and decompress the spine to help alleviate back and muscle pain that can come from stress or strenuous workouts. The solid metal frame holds up to 250 lbs. to accommodate most users while the breathable mesh back and seat will keep you cool. The side drink tray attaches to either side of the chair to hold a cool drink, your tablet, phone or any other accessories while you settle back and take it easy. Turn the knobs located on the arms to tighten the chair in its reclined position, un-reclined position or anywhere in between for a custom seating experience. The adjustable headrest moves up and down to adapt to your needs. This outdoor gravity lounge chair comes fully assembled so you can enjoy it as soon as you receive it and folds upright for easy storage and portability. Whether you use it outside or in your home this chair lets you experience a weightless sensation that will release tension and allow you to relax and let go of the stresses of the day.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS 11OZ NFL/PANTHERS FC RALLY MUG PDQX6 (535164)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (352.73)
- LOGO BRANDS Michigan Round Table (171-31)
- SUNCAST Shed Accessory, 40 lb, O.L. 45 (BMSALOFT1)
- FLASH FURNITURE Gray Wash IndoorOutdoor Faux Teak Deck Chairs 2PK (2-XU-DG-HW6006-GY-GG)
- FLASH FURNITURE Black 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-BK-GG)
- FLASH FURNITURE White Poly Resin Adirondack 2 Pk (2-JJ-C14501-WH-GG)
- FLASH FURNITURE Blue Adirondack Rocking Chair with Cupholder (LE-HMP-1045-31-BL-GG)
- FLASH FURNITURE Sky Blue Steel Patio Arm Chair with Round Back (CO-3-SKY-GG)
- FLASH FURNITURE 2 Pack Navy Modern 2 Slat Back Adirondack Chairs (2-JJ-C14509-NV-GG)
- W UNLIMITED Leisure Brown Wicker Outdoor Lounge Chair Set 4 Piece (SW1616-4CH)
- Flash Furniture Patio Club Chairs & Chaise Lounges