Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Navy Folding Sling Patio Chairs with Armrests, 4PK
Mfr # 4-GM-SC098-NV-GG
Zoro # G608439698
product price: $171.99
/pk 4, $43.00/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Powder Coat
- Material Steel, Textilene
- Capacity 350 lbs.
- Color Navy
- Overall Height 35.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-GM-SC098-NV-GG
- Zoro # G608439698
- UPC # 196861105357
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 35.75" |
Overall Width | 20.75" |
Overall Length | 24.5" |
Details
Finish | Black Powder Coat |
Material | Steel, Textilene |
Capacity | 350 lbs. |
Color | Navy |
Description
Relax and enjoy your outdoor leisure time with this set of 4 patio sling chairs with armrests. Breathable textilene fabric allows for airflow to keep you cool and is quick drying making these chairs ideal for use outside. Designed to stand up to the elements, these patio chairs are UV fade and weather resistant and boast powder coated rust-resistant steel frames that hold up to 350 lbs. static weight per chair. Protective floor glides prevent damage to indoor flooring surfaces and the lightweight, foldable design allows for easy storage and portability so you can take them along to your favorite locations. These chairs arrive ready for use right out of the box and cleanup is quick and easy with a damp cloth, perfect for busy households. Purchase several sets in multiple colors to complete your indoor or outdoor setup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Mower Anti Scalp Deck Wheel Kit Fits Exmark 103-3168 103-7263 1034051 Fits Toro (WHU90-0128)
- AP PRODUCTS AP Products 016-02-1157 Bulb #1157 (016-02-1157)
- MARSHALLTOWN 4x4 Notched Spreader (16286)
- HARPSTER OF PHILIPSBURG Light Duty Tarp, Blue, High-Density Polyethylene (B10x30)
- FLASH FURNITURE Modern Black Wide Slat Adirondack Chair & Ottoman (JJ-C14509-14309-BK-GG)
- FLASH FURNITURE Paladin Navy Outdoor Folding Patio Sling Chair, 2PK (2-TLH-SC-044-NV-GG)
- FLASH FURNITURE HERCULES Commercial Black Indoor/Outdoor Wood Look Resin Thonet Style Chair, 2PK (2-L-9-M5-BLK-GG)
- FLASH FURNITURE 2 Pack White Modern 2 Slat Back Adirondack Chairs (2-JJ-C14509-WH-GG)
- FLASH FURNITURE Brown Mesh Zero Gravity Lounge Chair, 2PK (2-GM-103122SS-B-GG)
- FLASH FURNITURE Coral Steel Patio Arm Chair with Square Back (CO-2-RED-GG)
- MODWAY Shore Outdoor Patio Aluminum Armless Chair, Silver and Navy (EEI-2263-SLV-NAV)
- Flash Furniture Patio Furniture