Shop All Waiting Room & Guest Chairs
Flash Furniture
Navy Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series
Mfr # FH-132-DPP-NY-GG
Zoro # G5034799
product price: $72.35
/ea
$72.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Navy
- Seat Material Metal, Polypropylene, Wood
- Overall Height 31.25
- Overall Width 24.5
- Overall Depth 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FH-132-DPP-NY-GG
- Zoro # G5034799
- UPC # 889142209898
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 31.25 |
Overall Width | 24.5 |
Overall Depth | 25" |
Length | 25 |
Width | 24-1/2" |
Details
Item | Chair |
Seat Color | Navy |
Seat Material | Metal, Polypropylene, Wood |
Back Color | Wood |
Back Material | Plastic |
Frame Material | Wood |
Backrest | Curved Back |
Color | Navy |
Series | Alonza |
Weight Capacity | 280 |
Material | Polypropylene; Back, Seat, Glide: Plastic |
Style | Guest Chair |
Description
Chair,Plastic,Wood,Navy,Alonza Series
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Hand Towel, 16x27 In., White, PK12 (51620)
- LIVABLISS Bodrum BDM-2304 Outdoor Safe Area Rug (BDM2304-71010)
- FLASH FURNITURE Ezra Mid-Century Modern LeatherSoft Upholstered Button Tufted Pushback Recliner in Cream (SG-SX-80415N-CRM-GG)
- BLUM Metabox C-15 3/4 Extension Sides Medium 20 in. White Set (320M5000C15)
- FLASH FURNITURE Orange Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-OR-GG)
- FLASH FURNITURE Moss Gray Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-GY-GG)
- FLASH FURNITURE Teak Charlestown Adirondack Chair, Teak Wood, 29.5 W 35 H, Polystyrene, Stainless Steel Seat (JJ-C14501-TEAK-GG)
- FLASH FURNITURE Bean Bag Chair, 42" L 19" H (DG-BEAN-LARGE-FUR-WH-GG)
- FLASH FURNITURE Guest Chair, 33"L33"H, Raised Tablet Swings 360 Degrees, Cup Holder in Left, LeatherSeat (BT-8219-BK-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-SIL-GG)
- LESRO Newport Wide Hip Chair Metal Frame, Black, MD Black Upholstery (NP1261)
- Flash Furniture Office Chairs