Shop All Desk Chairs
Flash Furniture
Navy Blue Patterned Fabric Drafting Chair - Office
Mfr # BT-659-NVY-GG
Zoro # G3619329
original price:
$177.06
26% off
new price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Backrest Mid, Contoured Back
- Caster Type Dual Wheel
- Material Fabric, Foam, Metal, Plastic, Plywood, Polyester, Polypropylene
- Width 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-659-NVY-GG
- Zoro # G3619329
- UPC # 812581010244
- Country of Origin China
- Category Desk Chairs
Dimensions
Width | 25 |
Overall Height | 42-3/4" |
Height | 47.75 |
Overall Depth | 20" |
Length | 25 |
Details
Seat Material | Fabric |
Backrest | Mid, Contoured Back |
Caster Type | Dual Wheel |
Color | Navy Blue Patterned |
Item | Drafting Chair |
Material | Fabric, Foam, Metal, Plastic, Plywood, Polyester, Polypropylene |
Series | Contemporary |
Weight Capacity | 250 lb. |
Frame Material | Plastic |
Finish | Black Nylon |
Capacity | 250 |
Style | Drafting Chair |
Description
Navy Fabric Draft Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Fleece Sherpa Blanket Throw - Snowflakes (212149UOK)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Aqua (1300)
- TRAULSEN Evaporator Fan Blade (325-60240-10)
- BAXTON STUDIO Alya Traditional Farmhouse White Finished Wood Twin Size Trundle (168-10831)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 23" Height, Fixed Arms, Black (BT-70172-BK-GG)
- FLASH FURNITURE Mesh Drafting Chair, Padded Flip-up (BL-LB-8801X-D-GG)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 21-3/4" Height, Adjustable Arms, Black LeatherSoft/Mesh (BL-ZP-806-BK-LEA-GG)
- FLASH FURNITURE Office Chair, Mesh, Dark Gray (HL-0016-1-BK-DKGY-GG)
- FLASH FURNITURE Contemporary Chair, Fabric, 18-1/4" to 22" Height, Fixed Arms, Brown Microfiber (GO-725-BN-GG)
- FLASH FURNITURE Office Chair, Mesh, Light Gray (HL-0016-1-BK-GY-GG)
- LORELL Mid-Back Chair with Mesh Seat & Back (83106)
- Flash Furniture Office Chairs