Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Navy Blue Modern Dual Slat Back Adirondack Chair
Mfr # JJ-C14509-NV-GG
Zoro # G702594125
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 30.5
- Material Polystyrene, Stainless Steel
- Capacity 350
- Color Navy
- Overall Height 39.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-C14509-NV-GG
- Zoro # G702594125
- UPC # 889142976752
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 30.5 |
Overall Height | 39.5 |
Overall Length | 37.5 |
Details
Material | Polystyrene, Stainless Steel |
Capacity | 350 |
Color | Navy |
Description
Furnish your lounge space with a fresh new take on a timeless classic with this commercial grade modern style Adirondack chair. The streamlined back and arms give this patio chair a sleek profile that will complement any décor. The dual slat back boasts an unusual silhouette of clean, straight lines that look more modern than classic, making it an eye-catching addition to any backyard. Outdoor furniture takes a lot of punishment so durability is key when making a purchase. Constructed of weather-resistant polystyrene, this wood-like substance was designed to hold up in many environments and is strong enough to accommodate users up to 350 pounds static weight. Stainless steel hardware securely fastens this chair together and is weather resistant for long-lasting performance. Unlike traditional wood chairs there is no back breaking sanding, painting, or sealing and this low maintenance porch chair won't rot, peel, or splinter. Best of all, this adirondack lounge chair can be easily cleaned with a damp cloth. This all-weather adirondack chair looks modern but retains the timeless comfort Adirondack chairs are known for. Pair this chair with our all-weather poly resin wood adirondack ottoman footrest for total comfort.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Tinted Windshield 851-771 For E-Z-Go (851-771)
- JACKS 55 in Metal Pick Hoof (774)
- MTD Pulley-Transmission (656-0004)
- RAIN BIRD Tubing Stake, 1/2 In Tubing, Slvr, Stl, PK10 (GS50/10PS)
- FLASH FURNITURE Gray Folding Sling Patio Chairs with Armrests, 4PK (4-GM-SC098-GY-GG)
- FLASH FURNITURE Black Poly Resin Deep Chair-Charcoal Cushions (JJ-C14021-BK-GG)
- FLASH FURNITURE Red Poly Resin Adirondack Chair 2PK (2-JJ-C14501-RED-GG)
- FLASH FURNITURE Black/Black Adjustable Chaise Lounge with Arms (JJ-LC323-BLK-BLK-GG)
- FLASH FURNITURE Blue Poly Resin Adirondack Chair, PK 2 (2-JJ-C14501-BLU-GG)
- FLASH FURNITURE Set of 2 Black Modern Adirondack Chairs & Ottomans (2-JJ-C14509-14309-BK-GG)
- ELK SIGNATURE Teak Outdoor Folding Footrest (6517515AS)
- Flash Furniture Patio Furniture