Shop All Patio Sofas & Loveseats
Flash Furniture
Navy 3-Seater Convertible Canopy Patio Swing/Bed
Mfr # TLH-007-NV-GG
Zoro # G608439629
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 68 in
- Color Navy
- Overall Width 86 in
- Overall Length 48 in
- Material Polyester, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # TLH-007-NV-GG
- Zoro # G608439629
- UPC # 196861105647
- Country of Origin China
- Category Patio Sofas & Loveseats
Dimensions
Overall Height | 68 in |
Overall Width | 86 in |
Overall Length | 48 in |
Details
Color | Navy |
Material | Polyester, Steel |
Capacity | 800 lbs |
Description
Take some time to unwind with a cool drink and let the rhythmic motion of this covered patio swing lull you into relaxation. An adjustable polyester canopy will allow you to decide how much sunlight you receive while the removeable back and seat cushions will keep you comfortable. If you feel like hanging out with friends and family, the quality steel frame is capable of holding up to 800 pounds and will comfortably seat up to 3 adults. Are you ready for some alone time? Curl up with a good book or recline the back and attach it to the frame to make a flat bed for an afternoon nap in the fresh air. The rich navy fabric of the canopy and cushions pairs nicely with the black frame finish and the two neutrals complement each other to create a sophisticated look for your outdoor space. Fixed plastic floor glides will allow the set to move easily and the polyester material is easily cleaned with a water based cleaner for easy maintenance. Reduce stress and make the most of your evenings and weekends with this patio porch swing that is sure to become your go-to seat.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION IRRIGATION Champion RC12YC Spark Plug, For: STIHL 4790 400 7000 Engines (711)
- SPORTIME PADS STABILITY ASSTD COLORS - SET OF 6 PK (111000103)
- AMES #12 Grain Scoop, Aluminum (2681200)
- VILLAGE WROUGHT IRON Village Wrought Iron HH-SQ-LB Square Iron Garden Hose Holder (HH-SQ-LB)
- FLASH FURNITURE Gray 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-GY-GG)
- FLASH FURNITURE Seneca Brown Faux Rattan Sofa with All-Weather Navy Cushions (DAD-SF1-3-BNNV-GG)
- FLASH FURNITURE Dark Gray Rattan Sofa with All-Weather Cushions (DAD-SF2-3-DKGY-GG)
- FLASH FURNITURE Chocolate Rattan Sofa w/All-Weather Beige Cushions (DAD-SF1-3-GG)
- FLASH FURNITURE Black Sectional with Storage & Charcoal Cushions (GM-201108-SEC-CH-GG)
- FLASH FURNITURE Black Sectional with Storage & Beige Cushions (GM-201108-SEC-GY-GG)
- DEKO LIVING Outdoor Gray Rectangular Patio Daybed (COP30504DGRY)
- Flash Furniture Patio Sofas & Loveseats