Shop All Table Tops
Flash Furniture
Natural/Walnut Reversible Top, 24 x 30
Mfr # XU-WNT-2430-GG
Zoro # G5957434
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24
- Weight 16
- Color Natural/Walnut
- Material Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC
- Overall Height 1.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-WNT-2430-GG
- Zoro # G5957434
- UPC # 847254008259
- Country of Origin China
- Category Table Tops
Dimensions
Overall Width | 24 |
Overall Height | 1.125 |
Overall Length | 30 |
Details
Item | Natural/Walnut Reversible Top, 24" x 30" |
Weight | 16 |
Color | Natural/Walnut |
Material | Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC |
Capacity | 300 |
Description
Natural/Walnut Reversible Top, 24 In. x 30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Footrest, Memory Foam, Gray (K56144USF)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7020)
- SONNET Sonnet T-4693 1.75 in. Atomic LCD Alarm Clock with Light on Demand (T-4693)
- SAFCO Rectangle Flip-N-Go 18 x 60" Rectangular Training, 60 X 18 X 29, Laminate Top Top, Biltmore Cherry (LF1860TSLCRM)
- FLASH FURNITURE Black/Mahogany Reversible Top, 24 x 42 (XU-MBT-2442-GG)
- FLASH FURNITURE Round High-Gloss Mahogany Resin Table To (TP-MAH-30RD-GG)
- FLASH FURNITURE 30" x 48" Rectangle Butcher Block Style Table Top (XU-BB30X48RCT-GG)
- FLASH FURNITURE Natural/Walnut Reversible Top, 30" x 48 (XU-WNT-3048-GG)
- FLASH FURNITURE Natural/Walnut Reversible Top, 30 x 60 (XU-WNT-3060-GG)
- FLASH FURNITURE Square Square Table Top with Natural or Walnut, 30" X 30" X 1.125" (XU-WNT-3030-GG)
- HON Mod Worksurface, 60w x 24d, Sepia Walnut (HONPLRW6024LE1)
- Flash Furniture Table Tops