Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Natural/Gray PE Rattan Wicker Patio Chairs, 2PK
Mfr # SB-1960-CH-GY-GG
Zoro # G006602755
product price: $400.99
/pk 2, $200.50/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 28
- Overall Width 28.25
- Overall Length 28
- Color Natural/Gray
- Capacity 350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # SB-1960-CH-GY-GG
- Zoro # G006602755
- UPC # 840196375021
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 28 |
Overall Width | 28.25 |
Overall Length | 28 |
Details
Color | Natural/Gray |
Capacity | 350 |
Material | Fabric, Foam, Galvanized Steel, Polyester, Rattan |
Description
Reimagine your outdoor space with set of 2 stylish, durable patio chairs for soaking up the summer sun or relaxing at the end of the day. The woven wicker rattan is not only beautiful, it is waterproof and lightweight allowing you move these chairs from indoors to outside as often as you like. Plush all-weather cushions and integrated armrests add to the luxurious look and feel of these chairs and the galvanized steel tube frames feature adjustable floor glides to protect indoor flooring surfaces. Assembly takes less than 10 minutes per chair and they clean easily with a damp cloth. The removable, all-weather cushion covers may be machine washed for a deeper clean. Supporting up to 400 lbs. static weight per chair, these indoor/outdoor chairs will be a welcome addition to any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBEAM Sunbeam Edge Aluminum Fire Table (9107)
- LOGO BRANDS Detroit Lions Pinwheel Logo Junior-Size Rubber Football (611-93JR-2)
- MINERAL MEDIX Hoof Doctor 16 oz. (4475)
- MTD Nut-Lug 7/16-14 (712-3050)
- FLASH FURNITURE Gray Adirondack Patio Chairs with Cupholder, 2PK (2-LE-HMP-1044-10-GY-GG)
- FLASH FURNITURE Bowie Comfort Series Brown Swivel Patio Chair with Beige Cushion (JE-5101W-BG-GG)
- FLASH FURNITURE Bowie Comfort Series Black Swivel Patio Chair with Black Cushion (JE-5101W-BK-GG)
- FLASH FURNITURE Slate Gray Poly Resin Adirondack Chair, PK 2 (2-JJ-C14501-SLT-GG)
- FLASH FURNITURE All-Weather Folding Adirondack Chair in Gray (JJ-C14505-GY-GG)
- FLASH FURNITURE Gray Poly Resin Adirondack 4 Pk (4-JJ-C14501-LTG-GG)
- FLASH FURNITURE Red Adirondack Rocking Chairs with Cupholder, 2PK (2-LE-HMP-1045-31-RD-GG)
- Flash Furniture Patio Furniture