Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Natural/Gray Faux Teak Patio Chair with Arms
Mfr # SB-CA108-WA-NAT-GG
Zoro # G108439662
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 15.75 in
- Overall Height 32.75 in
- Material Iron, Polystyrene
- Overall Length 18 in
- Capacity 300 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # SB-CA108-WA-NAT-GG
- Zoro # G108439662
- UPC # 196861085413
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 15.75 in |
Overall Height | 32.75 in |
Overall Length | 18 in |
Details
Material | Iron, Polystyrene |
Capacity | 300 lbs |
Color | Natural |
Description
Create a first-rate dining experience at your restaurant or in the backyard with updated commercial grade seating. Designed for use in the hospitality industry, as well as your busy household this attractive outdoor dining chair with arms features poly resin slats that mimic the look of wood without the maintenance. UV treated to prevent fading this patio chair will look great season after season. Rust resistant powder coating covers the sturdy welded metal frame capable of holding up to 300 lbs. static weight. The lightweight design allows for a recommend stack quantity of up to 8 chairs high for easy storage and nightly cleanup. Use this chair in your kitchen or dining room without worry, the fixed floor glides will protect your indoor flooring. Arriving ready for use, these dining chairs wipe clean with a damp cloth for quick seating turnaround.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 70 ft L x 0.5 mm H x 50 ft W 5 Mil Tarp, White, Polyethylene (CT-504-50X70)
- BRIGGS & STRATTON Spark Plug (5092K)
- TERRA KING 70 lb. Commercial Push Spreader (45-0563)
- KOHLER Kit Muff Mt -Oil Filt (24 786 09-S)
- FLASH FURNITURE Bowie Comfort Series Black Swivel Patio Chair with Black Cushion (JE-5101W-BK-GG)
- FLASH FURNITURE Black/Gray Adjustable Chaise Lounge with Arms, 2PK (2-JJ-LC323-BLK-GRY-GG)
- FLASH FURNITURE 2 PK Black Poly Resin Adirondack Rocking Chairs (JJ-C14705-BK-2-GG)
- FLASH FURNITURE Black/Black Adjustable Chaise Lounge with Arms (JJ-LC323-BLK-BLK-GG)
- FLASH FURNITURE Green Adirondack Side Table and 2 Chair Set (JJ-C14501-2-T14001-GRN-GG)
- FLASH FURNITURE Green Poly Resin Adirondack Chair 2PK (2-JJ-C14501-GRN-GG)
- PATIO MASTER Four Seasons Alumicast Cushion Swivel Rocker Chair (227624)
- Flash Furniture Outdoor Chairs