Shop All Patio Dining Tables
Flash Furniture
Natural/Gray 24 Inch Round Outdoor Patio Table
Mfr # SB-TB106-NAT-GG
Zoro # G608389412
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 32
- Width 23.5 in
- Material Iron, Polystyrene
- Length 23.5 in
- Capacity 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # SB-TB106-NAT-GG
- Zoro # G608389412
- UPC # 196861093197
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Width | 23.5 in |
Length | 23.5 in |
Height | 29.75 in |
Details
Weight | 32 |
Material | Iron, Polystyrene |
Capacity | 300 |
Color | Natural |
Description
Create a first-rate dining experience at your restaurant or in the backyard with updated commercial grade dining tables. Designed for use in the hospitality industry, as well as your busy household this attractive outdoor dining table features poly resin slats that mimic the look of wood without the maintenance. UV treated to prevent fading this patio table will look great season after season. Rust resistant powder coating covers the sturdy welded metal frame capable of holding up to 300 lbs. static weight with seating for 2. The lightweight design allows for easy storage and nightly cleanup. Use this table in your kitchen or dining room without worry, the fixed floor glides will protect your indoor flooring. Assembly takes less than 10 minutes and this dining table wipes clean with a damp cloth for quick seating turnaround.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENT PRODUCTS Coastal Pet Products Rubber Curry Brush 1 CT (CO00421)
- ZORO SELECT Outdoor Umbrella Base, Round, Blue (4HUW6)
- AFTERMARKET Trimmer Head fits 25-2 Fits Stihl Trimmers FS86 FS90 FS100 FS110 FS130 FS250 FS5 (TMU43-0016)
- SEYMOUR MIDWEST 6 Iwan Auger (21306)
- FLASH FURNITURE Gray/Gray 59in x 35.5in Cross Frame Patio Table (SB-TB288-GRY-GG)
- FLASH FURNITURE Mellie 23.5'' Black Square Metal Indoor-Outdoor Table with Base (TLH-053-1-BK-GG)
- FLASH FURNITURE 30" Round Light Gray Steel Folding Patio Table (CO-4-SIL-GG)
- FLASH FURNITURE 32in Square Gray Wash Bar Height Poly Slat Table (XU-HW1045-3232-GY-GG)
- FLASH FURNITURE 31.5 SQ Dining Table Brown Poly Top/Black Frame (JJ-T14619-80-BRBK-GG)
- FLASH FURNITURE Bellamy 23.75'' Round Tempered Glass Metal Table (TLH-070-1-GG)
- FLASH FURNITURE Black Indoor/Outdoor Coffee Table with Storage (XU-T6R60USO-2T-BK-GG)
- Flash Furniture Patio Dining Tables