Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Natural/Cream PE Rattan Wicker Patio Chairs, 2PK
Mfr # SB-1960-CH-CREAM-GG
Zoro # G306602752
product price: $400.99
/pk 2, $200.50/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 350
- Color Natural/Cream
- Overall Width 28.25
- Overall Height 28
- Material Fabric, Foam, Galvanized Steel, Polyester, Rattan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # SB-1960-CH-CREAM-GG
- Zoro # G306602752
- UPC # 196861093272
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 28.25 |
Overall Height | 28 |
Overall Length | 28 |
Details
Capacity | 350 |
Color | Natural/Cream |
Material | Fabric, Foam, Galvanized Steel, Polyester, Rattan |
Description
Reimagine your outdoor space with set of 2 stylish, durable patio chairs for soaking up the summer sun or relaxing at the end of the day. The woven wicker rattan is not only beautiful, it is waterproof and lightweight allowing you move these chairs from indoors to outside as often as you like. Plush all-weather cushions and integrated armrests add to the luxurious look and feel of these chairs and the galvanized steel tube frames feature adjustable floor glides to protect indoor flooring surfaces. Assembly takes less than 10 minutes per chair and they clean easily with a damp cloth. The removable, all-weather cushion covers may be machine washed for a deeper clean. Supporting up to 400 lbs. static weight per chair, these indoor/outdoor chairs will be a welcome addition to any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 016-02-1157 Bulb #1157 (016-02-1157)
- NUVO IRON PRO GATE FRAME FOR A 47 in WIDE OPENING WITH REMOVABLE ARCH (PRO8)
- OREGON Air Filter Kit (30-333)
- FLASH FURNITURE Gael Commercial Grade Silver Metal Indoor-Outdoor Chair (CH-61200-18-SIL-GG)
- FLASH FURNITURE Navy/White PE Rattan Folding Bistro Chairs, 2PK (2-FV-FWA086-NVY-WHT-GG)
- FLASH FURNITURE Red Poly Resin Adirondack Chair 2PK (2-JJ-C14501-RED-GG)
- FLASH FURNITURE 2 PK Black Poly Resin Adirondack Rocking Chairs (JJ-C14705-BK-2-GG)
- FLASH FURNITURE 3PC Black/White PE Rattan Folding Bistro Set (FV-FWA085-BLK-WHT-GG)
- FLASH FURNITURE Blue Adirondack Chair with Ottoman and Cupholder (LE-HMP-1044-110-BL-GG)
- FLASH FURNITURE Red Adirondack Rocking Chair with Cupholder (LE-HMP-1045-31-RD-GG)
- WISE SEATING Deluxe Lounge; Gray (8WD707P-1-717)
- Flash Furniture Patio Club Chairs & Chaise Lounges