Shop All Entrance Mats
Flash Furniture
Natural/Black, 18 W x 30 L
Mfr # FW-FWGEN416-NATBK-GG
Zoro # G306632254
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural/Black
- Weight 4.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FW-FWGEN416-NATBK-GG
- Zoro # G306632254
- UPC # 196861024207
- Country of Origin India
- Category Entrance Mats
Details
Color | Natural/Black |
Weight | 4.6 |
Description
Reduce the amount of dirt and debris that makes its way into your home while adding great style and visual appeal with this indoor/outdoor hello coir doormat. Natural coir fibers are among the strongest fibers found in nature so they withstand the rigors of high traffic areas and easily capture dirt and moisture to prevent tracking. Safe for kids and pets, the addition of an anti-slip rubber backing keeps the mat in place to help prevent slips or falls. Place this coir mat in entryways or mudrooms or use it as outdoor porch or patio decor or layer over a rug as an added design element. Simply shake, sweep, or vacuum to clean your new mat and while it is weather resistant, we recommend avoiding prolonged exposure to excess water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 3 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0033YB)
- CAR DEALER DEPOT Red & Yellow Oval Year Model Signs: 2008 Pk (198-R-08)
- OCCUNOMIX Men's Yellow Polyester Jacket size 2XL (LUX-TJFS-Y2X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 18 in (1901X)
- FLASH FURNITURE Black, 18 W x 30 L (FW-FWGE4819-BK-GG)
- FLASH FURNITURE Hard Floor Chair Mat, Clear, 36" W x 48" L (MAT-131820-GG)
- FLASH FURNITURE Natural/Black, 18 W x 30 L (FW-FWGEN420-NATBK-GG)
- FLASH FURNITURE Natural, 18 W x 30 L (FW-FWGE865-NAT-GG)
- FLASH FURNITURE Black/Natural, 18 W x 30 L (FW-FWGEN419-BKNAT-GG)
- DURABLE CORP E 3' X 5' Gray Entrance Mat Entrance Mat (613S35GY)
- NOTRAX Entrance Runner, Brown, 3 ft. W x 6 ft. L (231S0036BR)
- Flash Furniture Entrance Mats