Shop All Bookcases & Bookshelves
Flash Furniture
Natural Wooden Commercial Grade 3 Shelf Display
Mfr # MK-STR800H-GG
Zoro # G804186754
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Overall Width 31.5
- Overall Height 31.5
- Load Capacity (Lb.) 50
- Material Plywood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # MK-STR800H-GG
- Zoro # G804186754
- UPC # 840196302140
- Country of Origin Indonesia
- Category Bookcases & Bookshelves
Dimensions
Overall Width | 31.5 |
Overall Height | 31.5 |
Details
Color | Natural |
Load Capacity (Lb.) | 50 |
Material | Plywood |
Description
Get back to basics and provide much needed storage in any commercial or residential space with this 3 shelf bookcase. Ideal for daycares, doctors offices, classrooms, or home use, this solid wood display cabinet maintains the natural wood look and has kid friendly curved edges. A clear lacquer finish gives the wood a glossy finish that blends in any decor. This kids bookcase is 31.5 inches high and is recommended for ages 5-7. Strength and durability are key when it comes to kids furniture. Constructed of ultra-strong birch and poplar plywood with metal screw construction, this shelving unit is built to last. Each shelf holds up to 50 Lbs. static weight capacity and the unit assembles in 30 minutes or less with illustrated instructions and included tools. Self-leveling floor glides ensure a stable, level surface and the included safety strap anchors to the wall to help prevent tipping. Use an alcohol disinfectant containing 70% or higher alcohol concentration followed by a dry cloth to keep this display unit looking great.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Gallery Rail End Post - Satin Brass (01HC9003SB1)
- VELLUX Vellux Blanket, Queen, Pale Jade, PK4 (1B05386)
- UNION & SCALE Essentials Laminate Bookcase, Five-Shelf, 36 x 15 x 31.6, White (UN56978)
- ICEBERG Cafe Chair, Graphite (64517)
- FLASH FURNITURE Lotus Desktop Bookshelf Storage Organizer with Multiple Cubbies in Black (NAN-17295-BK-GG)
- FLASH FURNITURE Barstool Seat, Rustic Walnut, Metal (CH-31320M1D-GG)
- FLASH FURNITURE 4 Shelf Natural Birch & Poplar Book Display Stand (MK-STR800L-GG)
- FLASH FURNITURE Mobile Bookcase/Cart, Livingston, Brown (NAN-JN-2522B3-GG)
- FLASH FURNITURE Stella Modern Farmhouse Wooden Bookcase and Storage Cabinet, 3 Upper Shelves in White (ZG-027-WHT-GG)
- FLASH FURNITURE Stella Modern Farmhouse Wooden Bookcase and Storage Cabinet, 3 Upper Shelves in Gray Wash (ZG-027-GRYWSH-GG)
- BASICWISE White Modern Wooden Storage Bookcase with Shelf, Playroom Bedroom Living and Office (QI004151.WT)
- Flash Furniture Bookcases & Bookshelves