Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Natural Rattan Rope Chairs & Black Cushions, PK 2
Mfr # TW-VN015-15-NAT-GG
Zoro # G005369727
product price: $241.99
/pk 2, $121.00/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric, Foam, Plastic: Polyethylene, Polyester, Steel, Wicker
- Overall Length 22.5
- Overall Width 21.25
- Capacity 300
- Color Natural/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TW-VN015-15-NAT-GG
- Zoro # G005369727
- UPC # 840196356976
- Country of Origin Viet Nam
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 22.5 |
Overall Width | 21.25 |
Overall Height | 29.75 |
Details
Material | Fabric, Foam, Plastic: Polyethylene, Polyester, Steel, Wicker |
Capacity | 300 |
Color | Natural/Black |
Description
Sunny afternoons on the deck or rainy days in the sunroom are much more enjoyable in this set of 2 rattan rope club chairs with plush seat cushions. Gently rounded backs paired with super sturdy metal sled bases give these accent chairs a trendy, boho look that blends in almost any decor. Thickly padded polyester seat cushions with a comfort foam core provide a soft, cozy perch to enjoy your morning coffee or your latest book in complete comfort.
Weather and fade resistant materials over powder coated steel frames, wrapped in polyethylene rattan wicker, make these chairs ideal for indoor and outdoor use and accommodate up to 300 lbs. static weight for worry-free seating. Fixed floor glides prevent damage to hard flooring surfaces when used inside so you can move these chairs anywhere in your home without marring your floors. Assembly takes less than 10 minutes per chair and only a damp cloth is needed for cleaning. Zippered removable cushion covers may be hand washed and air dried. Pair this set of chairs with our indoor/outdoor rattan rope table with wood top to make these cushioned club chairs your go-to spot any day of the week.
Weather and fade resistant materials over powder coated steel frames, wrapped in polyethylene rattan wicker, make these chairs ideal for indoor and outdoor use and accommodate up to 300 lbs. static weight for worry-free seating. Fixed floor glides prevent damage to hard flooring surfaces when used inside so you can move these chairs anywhere in your home without marring your floors. Assembly takes less than 10 minutes per chair and only a damp cloth is needed for cleaning. Zippered removable cushion covers may be hand washed and air dried. Pair this set of chairs with our indoor/outdoor rattan rope table with wood top to make these cushioned club chairs your go-to spot any day of the week.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Chain-54 Links 5/8 (913-0484)
- AFTERMARKET WeldOn Skid Steer Quick Attach Bucket Conversion Adapter Latch Plates Universal (OTK20-0302)
- A & I PRODUCTS Hitch Pin, Red Handled 5/8" x 4 7" x4.5" x1" (A-HP102)
- STENS Snowthrower Starter Key (430492)
- FLASH FURNITURE Black All-Weather Classic Outdoor Rocking Chair (LE-HMP-2002-110-BK-GG)
- FLASH FURNITURE Blue Poly Resin Adirondack Chair, PK 2 (2-JJ-C14501-BLU-GG)
- FLASH FURNITURE Black Patio Club Chairs with Poly Resin Slats, 2PK (2-SB-A268C-BK-GG)
- FLASH FURNITURE 2 Pack White Modern 2 Slat Back Adirondack Chairs (2-JJ-C14509-WH-GG)
- FLASH FURNITURE Black Steel Patio Arm Chair with Square Back (CO-2-BK-GG)
- FLASH FURNITURE White Poly Resin Adirondack 2 Pk (2-JJ-C14501-WH-GG)
- FLASH FURNITURE Winston All-Weather Rocking Chair in White Faux Wood (JJ-C14703-WH-GG)
- Flash Furniture Outdoor Chairs