Shop All Stacking Chairs
Flash Furniture
Natural Plastic Stackable School Chair with 12" Seat Height
Mfr # YU-YCX-001-NAT-GG
Zoro # G7890525
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Style Stacking School Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # YU-YCX-001-NAT-GG
- Zoro # G7890525
- UPC # 889142529392
- Country of Origin China
- Category Stacking Chairs
Details
Color | Natural |
Style | Stacking School Chair |
Description
Provide safe seating for developing children that you care for in your daycare and pre-k classes. Well suited for the classroom, these school chairs have no metal pieces making them safe around energetic preschoolers and kindergartners. Boasting a gender-neutral finish, these classroom chairs will focus children on class assignments. Be prepared for play dates by having additional kids chairs in the playroom, kitchen or storage area. The stackable plastic chairs are ideal in the home when extra stack chairs are purchased. Low in maintenance, these preschool chairs wipe clean with ease after snacks. Having young children sit in a chair that is designed for them is important in developing proper sitting habits that will last them a lifetime. Not only are these chairs designed properly, but they are lightweight so kids can feel independent by moving the chairs themselves. Complete by pairing with our plastic height adjustable activity table.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 24 W, 18 L, 24 H (OT-17E)
- VICKERMAN 23 in. Green Willow White Berries Spray (FK180201)
- BOSS Round Table, 47", Driftwood (N123-DW)
- INFINITY INSTRUMENTS Square Retro Red - 9" Square Retro Wall Clock (13228RD-4103)
- FLASH FURNITURE Advantage Charcoal Gray Church Chair 18.5" Wide (PCHT185-111)
- FLASH FURNITURE Black Stack Chair Dolly (FD-BAN-CH-DOLLY-GG)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity Orange Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-OR-GG)
- FLASH FURNITURE Lowell Contemporary Design Orange Plastic Stack Chair, PK4 (4-LF-7-07C-ORNG-GG)
- FLASH FURNITURE Green Plastic Stack Chair (RUT-188-GN-GG)
- FLASH FURNITURE Phantom Series Transparent Stacking Side Chair (FH-121-APC-GG)
- ICEBERG Iceberg Big and Tall Stack Chair - Charcoal - Pack of 4 - Rough 'N Ready Series (64127)
- Flash Furniture Stacking Chairs