Shop All Bed Frames
Flash Furniture
Natural Pine Twin Size Solid Wood Platform Bed
Mfr # YKC-1090-T-NAT-GG
Zoro # G404845747
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Lacquer, Rubberwood (Parawood), Wood Veneer
- Overall Height 12.25
- Overall Width 39
- Overall Length 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # YKC-1090-T-NAT-GG
- Zoro # G404845747
- UPC # 840196336169
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 12.25 |
Overall Width | 39 |
Overall Length | 75 |
Details
Color | Natural |
Material | Lacquer, Rubberwood (Parawood), Wood Veneer |
Weight Capacity | 46 |
Description
Both beautiful and functional, this twin size platform bed frame graces any bedroom with on-trend, svelte style and sturdy support. Boasting a solidly built, genuine wood frame available in a pine or walnut finish, this Mid-century modern style mattress foundation eliminates the need for that bulky box spring adding an open, airy feel to your sleep space. Supportive wooden slats and center support legs are reinforced with wood screws and holds up to 400 lbs. static weight to create the perfect base for any type of mattress so you can sleep soundly knowing you are safely cradled. Smartly packaged and shipped in one box, this platform bed frame includes all tools, parts, and instructions for quick and easy assembly in under 30 minutes. Once you have experienced the sturdy support and sleek profile offered by this platform bed frame, you'll wonder how you ever did without it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Shubert Counter Stool in Light Grey - Set of 2 (2-CS016-LG)
- TRADEMARK FINE ART Cecile Baird 'Mandarin Orange' Canvas Art, 24x47 (ALI0268-C2447GG)
- ALATERRE FURNITURE Windsor 5-Drawer Chest of Drawers, Driftwood Gray (ANWI0332)
- MANHATTAN COMFORT Cooper Ladder Display Cabinet, White (194AMC6)
- FLASH FURNITURE Platform Bed Set, Riverdale, King, Beige (HG-BM-36-GG)
- FLASH FURNITURE Full Bedford, Headboard, Beige Fabric (HG-HB1704-F-B-GG)
- FLASH FURNITURE Full Tufted Metal Headboard in Light Gray Fabric (HG-HB1725-F-LG-GG)
- FLASH FURNITURE 14" queen Metal Platform Bed Frame/Steel Slats (XU-BD10001-Q-GG)
- FLASH FURNITURE Full Upholstered, Headboard, White Vinyl (HG-HB1705-F-W-GG)
- FLASH FURNITURE Queen Gray Wash Herringbone Adjustable Headboard (MG-97881-QHB-Q-GRWSH-GG)
- MANTUA Head/Footboard Brackets Bed Base, PR (PBHB)
- Flash Furniture Beds and Mattresses