Shop All Bed Frames
Flash Furniture
Natural Pine Queen Size Solid Wood Platform Bed
Mfr # YKC-1090-Q-NAT-GG
Zoro # G604845738
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lacquer, Rubberwood (Parawood), Wood Veneer
- Overall Height 12.25
- Overall Width 59.5
- Overall Length 79.5
- Weight Capacity 57
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # YKC-1090-Q-NAT-GG
- Zoro # G604845738
- UPC # 840196336145
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 12.25 |
Overall Width | 59.5 |
Overall Length | 79.5 |
Details
Color | Natural |
Material | Lacquer, Rubberwood (Parawood), Wood Veneer |
Weight Capacity | 57 |
Description
Both beautiful and functional, this queen size platform bed frame graces any bedroom with on-trend, svelte style and sturdy support. Boasting a solidly built, genuine wood frame available in a pine or walnut finish, this Mid-century modern style mattress foundation eliminates the need for that bulky box spring adding an open, airy feel to your sleep space. Supportive wooden slats and center support legs are reinforced with wood screws and holds up to 800 lbs. static weight to create the perfect base for any type of mattress so you can sleep soundly knowing you are safely cradled. Smartly packaged and shipped in one box, this platform bed frame includes all tools, parts, and instructions for quick and easy assembly in under 30 minutes. Once you have experienced the sturdy support and sleek profile offered by this platform bed frame, you'll wonder how you ever did without it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Long Beach LBH-2363 Outdoor Safe Area Rug (LBH2363-71010)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C805 Holiday Boxed Cards- Scottish Terriers (C805)
- FLASH FURNITURE Square Table, Square, Aluminum, 31.5", 31.5 W, 31.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-053-3-GG)
- SAUDER River Ranch Full-Queen Headboard Gw , Attaches to full or queen size bed (429880)
- FLASH FURNITURE Walnut Queen Size Solid Wood Platform Bed (YKC-1090-Q-WAL-GG)
- FLASH FURNITURE King Size Beige Fabric Platform Bed & Mattress (HG-BM10-36-GG)
- FLASH FURNITURE Platform Bed, Riverdale, King, Dark Gray (HG-48-GG)
- FLASH FURNITURE White Full Loft Bed Frame with Desk and Ladder (MH-LBD5-WH-F-GG)
- FLASH FURNITURE 12" Twin Mattress, 14" Bed frame & 2" Topper Set (XU-BD10-12PSM3M35-T-GG)
- FLASH FURNITURE Headboard, Twin Size, Gray Vinyl (HG-HB1705-T-GY-GG)
- BAXTON STUDIO Demitasse Brown Wood Contemporary Twin-Size Bed (113-6100)
- Flash Furniture Bed Frames