Shop All Patio Dining Chairs & Stools
Flash Furniture
Natural PE Rattan Wicker Patio Dining Chair, 4PK
Mfr # 4-TT-TT002-NAT-GG
Zoro # G508663117
product price: $463.99
/pk 4, $116.00/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Polyethylene, Steel
- Width 23.5"
- Height 34.5"
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-TT-TT002-NAT-GG
- Zoro # G508663117
- UPC # 196861043635
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 23.5" |
Height | 34.5" |
Length | 24" |
Details
Color | Natural |
Material | Polyethylene, Steel |
Weight | 40 lbs |
Weight Capacity | 300 lbs. |
Description
Whether you're furnishing your commercial or residential space, let the modern look of this set of 4 stacking patio chair do it in style. Featuring comfortably contoured, all weather PE rattan wicker seats with integrated arms, these outdoor dining chairs invite you to relax and linger. Powder coated steel tube frames are strong and durable and hold up to 300 lbs. static weight per chair. The UV coating ensures that these stack chairs look great season after season making them ideal for your restaurants outdoor dining area, hotel pool, or the backyard. With a recommended stack quantity of up to 22 chairs high, these indoor/outdoor chairs can be easily stored, transported, or moved out of the way for nightly cleanup. For your convenience, these wicker look chairs arrive ready for use and wipe clean with a damp cloth. Built to withstand the rigors of the hospitality industry as well as busy households, these comfy patio chairs, available in multiple colors, are a must have for any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Friction Wheel 240-991 For Mtd 935-0243B (240-991)
- CUB CADET Belt V, A Sec x 103 (95404219)
- STENS Carburetor Adjustment Tools 11 Piece Carburetor Screwdriver Kit; 750-120 (750-120)
- CORE TARPS 25 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-12X25)
- FLASH FURNITURE Crystal Teal-Blue Metal Indoor-Outdoor Stackable Chair (4-ET-3534-CB-GG)
- FLASH FURNITURE 5 Pack Black Steel Patio Arm Chair with Round Back (5-CO-3-BK-GG)
- FLASH FURNITURE Silver All-Weather Steel Dining Chair, 4PK (4-XU-CH-10318-ARM-SIL-GG)
- FLASH FURNITURE 30" High Orange Metal Barstool with Slat Back (CH-61200-30-OR-GG)
- FLASH FURNITURE 5Pack Black Steel Patio Arm Chair with Square Back (5-CO-2-BK-GG)
- FLASH FURNITURE Light Gray Steel Patio Arm Chair with Round Back (5-CO-3-SIL-GG)
- FLASH FURNITURE Lila Bronze Metal Restaurant Stack Chair with Metal Slats (TLH-017C-BZ-GG)
- Flash Furniture Patio Dining Chairs & Stools