Shop All Dining Room Tables & Sets
Flash Furniture
Natural Lam, Banquet Chair, Rnd, 36"
Mfr # RSRB1003-GG
Zoro # G3634467
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Banquet Chair
- Width Table: 36"; Chair: 17-1/2"
- Overall Height Table: 30"; Chair: 34"
- Overall Depth Table: 36"; Chair: 20-1/4"
- Back Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # RSRB1003-GG
- Zoro # G3634467
- UPC # 847254049078
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | Table: 36"; Chair: 17-1/2" |
Overall Height | Table: 30"; Chair: 34" |
Overall Depth | Table: 36"; Chair: 20-1/4" |
Details
Item | Table and Chair Set |
Office Chair Style | Banquet Chair |
Back Color | Black |
Frame Material | 16 ga. Steel |
Color | Natural Top/Black Vinyl Seat |
Series | Traditional |
Weight Capacity | 500 lb. |
Material | Steel; Back, Seat: Vinyl; Table Top: Laminate |
Description
Natural Lam,Banquet Chair,Rnd,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVE 6 Sofa, 30-1/2" x 29-1/2", Upholstery Color: Espresso (PAC53-V34)
- ZORO SELECT Medical Stool, 26-1/2" H., Steel (453D92)
- R & R TEXTILE Mattress Cover, Anchor Band, 54x80 In. (X42105)
- SAFCO Mailroom Work Table, Letter (9420CY)
- FLASH FURNITURE Square Table Set, 27.5 W, 27.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top, Grey (TLH-ALUM-28SQ-017BCHR4-GG)
- FLASH FURNITURE Rectangle Silver Metal Table, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, Grey (ET-CT005-SIL-GG)
- FLASH FURNITURE Rectangle 40.25 W, 84 L, 30 H, Pine Wood, Steel Top, Wood Grain (XA-F-84X40-WH-GG)
- FLASH FURNITURE Grace 60in Commercial Grade Heavy Duty Rectangle Wood Table for 6, Walnut Matte Finish (KER-T-799-WAL-60-GG)
- FLASH FURNITURE Rectangular Gray Marble Laminate Table T (XU-2442-MAR-GG)
- FLASH FURNITURE Round Round Black Metal Indoor Table with Waln, 24" W, 24" L, 30.5" H, Wood Top, Wood Grain (CH-51080-29M1-BK-GG)
- INTERNATIONAL CONCEPTS 30 W, 30 L, 42 H (K-3030-42S)
- Flash Furniture Dining Room Tables & Sets