Shop All Patio Dining Chairs & Stools
Flash Furniture
Natural Folding Acacia Wood Bistro Armchairs, 2PK
Mfr # THB-AC4854-NAT-GG
Zoro # G205812344
product price: $214.99
/pk 2, $107.50/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Acacia Wood, Fabric
- Width 20.5
- Height 35
- Length 18.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # THB-AC4854-NAT-GG
- Zoro # G205812344
- UPC # 196861001642
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 20.5 |
Height | 35 |
Length | 18.75 |
Details
Color | Natural |
Material | Acacia Wood, Fabric |
Weight | 17.6 |
Weight Capacity | 275 |
Description
Take a break at the end of your busy day, linger over breakfast in the kitchen, or gather around the firepit with family and friends when you purchase this set of 2 acacia wood folding bistro chairs with arms and textilene mesh backs and seats. Made from naturally weather-resistant acacia wood, supported by a strong, but lightweight, X-shaped frame that holds up to 275 lbs. static weight, these patio chairs will give you long-lasting seating indoors or out. No assembly is required for these chairs and cleanup is a breeze with a damp cloth. Teak oil may be purchased to recoat the wood as needed to preserve the finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN-TEK 10 ft x 17.2 ft 8.1 Tarp, Black, High-Density-Knit Polyethylene (12X10FT 80PCT SHADE)
- MAYNE Fairfield Garden Hose Bin - White (5858-W)
- FLOWTRON 40 W Replacement Blacklight Bulb (BF175)
- AFTERMARKET 3/8" Weld On Grab Chain Hook 0900104 G70 6,600 WLL Bucket Trailer Rigging (OTK20-0717)
- FLASH FURNITURE Blue Metal Indoor-Outdoor Stackable Chair (4-CH-31230-BL-GG)
- FLASH FURNITURE Gael Commercial Grade Blue Metal Indoor-Outdoor Chair (CH-61200-18-BL-GG)
- FLASH FURNITURE 30" High Silver Metal Indoor-Outdoor Barstool (CH-31320-30GB-SIL-GG)
- FLASH FURNITURE Red Metal Indoor-Outdoor Stackable Chair (4-CH-31230-RED-GG)
- FLASH FURNITURE Lila Bronze Metal Restaurant Stack Chair with Metal Slats (TLH-017C-BZ-GG)
- FLASH FURNITURE 4Pack 24" High Backless White Counter Height Stool (4-CH-31320-24-WH-GG)
- FLASH FURNITURE Gael Commercial Grade Black-Antique Gold Metal Indoor-Outdoor Chair (CH-61200-18-BQ-GG)
- Flash Furniture Outdoor Chairs