Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Natural Cedar Poly Resin Deep Chair-Cream Cushions
Mfr # JJ-C14021-BR-GG
Zoro # G806006562
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 34
- Overall Height 32.5
- Weight 45
- Material Fabric, Polypropylene, Polystyrene
- Overall Width 29.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # JJ-C14021-BR-GG
- Zoro # G806006562
- UPC # 840196385075
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 34 |
Overall Height | 32.5 |
Overall Width | 29.5 |
Details
Weight | 45 |
Material | Fabric, Polypropylene, Polystyrene |
Capacity | 300 |
Color | Natural Cedar/Cream |
Description
Give a fresh new take to any indoor or outdoor space with this modern Adirondack style deep seat club chair with cushions. The streamlined back and arms give this patio chair a sleek profile that will complement any decor while the foam filled cushions keep you comfy and cozy. Constructed of weather-resistant polystyrene, this wood-like substance was designed to hold up in many environments and is strong enough to accommodate users up to 300 pounds. Stainless steel hardware securely fastens this chair together and is rust-resistant for long-lasting performance. This adirondack style lounge chair won't rot, chip, or peel and can be easily cleaned with water and a neutral detergent and the cushions wipe clean with a damp cloth. Pair this chair with other items from our collection.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODNATURE Smart Trap Kit (GNK-A24A-013)
- SPEEDCLEAN Spray Wand, 48 inch Long 90-Degree (8945-48)
- SUNPACK Digital Temperature Controller (SPTEMP)
- BAHCO Bahco Standard Bow Saw, 36", Plastic Handle (9-36-23-KP)
- FLASH FURNITURE Sky Blue Steel Patio Arm Chair with Round Back (CO-3-SKY-GG)
- FLASH FURNITURE Brown Rattan Patio Chair with Dark Red Frame (SDA-AD632009D-1-GG)
- FLASH FURNITURE Tan 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-TAN-GG)
- FLASH FURNITURE Dk Gray Rattan Chair w/All-Weather Lt Gray Cushion (DAD-SF2-1-DKGY-GG)
- FLASH FURNITURE Bowie Comfort Series Black Swivel Patio Chair with Black Cushion (JE-5101W-BK-GG)
- FLASH FURNITURE 3PC Black/White PE Rattan Folding Bistro Set (FV-FWA085-BLK-WHT-GG)
- QUIK SHADE Purple Kids Chair (167578PK8)
- Flash Furniture Patio Furniture