Shop All Bar & Counter Height Tables
Flash Furniture
Natural Bar Table, X-Base w/Black Seats, 30" W, 30" L, 42" H, Laminate Top, Wood Grain
Mfr # HDBF1023-GG
Zoro # G3641677
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 30"
- Length 30"
- Height 42"
- Tabletop Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # HDBF1023-GG
- Zoro # G3641677
- UPC # 847254047562
- Country of Origin China
- Category Bar & Counter Height Tables
Dimensions
Width | 30" |
Length | 30" |
Height | 42" |
Depth | 30"; 18" |
Details
Item | Natural Bar Table,X-Base w/Black Seats |
Shape | Round |
Tabletop Material | Laminate |
Tabletop Color | Wood Grain |
Frame Color | Black |
Frame Material | Metal |
Finish | Natural Laminate |
Assembled/Unassembled | Unassembled |
Includes | (1) Table; (4) Ladder Back Metal Barstools |
Type | Table Set with X-Base |
Material | Steel, Laminate (Top); Vinyl (Seat), Metal (Back) |
Color | Natural Top/Black Vinyl Seat |
Surface Material | Laminate |
Description
Natural Bar Table,X-Base w/Black Seats
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX WALL CLOCK 14""PLASTIC (32189A)
- FLASH FURNITURE Folding Chair - Grey Plastic - Event Chair (LE-L-3-GREY-GG)
- FLASH FURNITURE Computer Desk, 27-1/2" D, 55" W, 29-3/4" H, Frosted/Cherry, Metal, Table Top: Glass (NAN-WK-025-GG)
- FLASH FURNITURE Mesh Task Chair, Black (LF-118P-T-BK-GG)
- FLASH FURNITURE Pub Table w/2 Clmns, Rnd, Wood, Al Base, 24", 24" W, 24" L, 42" H, Wood Top, Wood Grain (XA-24-COTA-GG)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Grey (CH-51040-40-SIL-GG)
- FLASH FURNITURE Square Black Metal Bar Table, 23.5", 23.5" W, 23.5" L, 42" H, Wood Top, Wood Grain (CH-31330-40M1-BK-GG)
- FLASH FURNITURE 23.25RD Black Aluminum Bar Table - Flip-Up Table (TLH-059A-BK-GG)
- FLASH FURNITURE Fold Bar Table, Aluminum, Round, 25.5", 23.25 W, 23.25 L, 45 H, Aluminum, Plastic, Stainless Steel Top (TLH-059A-GG)
- FLASH FURNITURE 27-3/4" W, 40" H, Red (CH-31330-RED-GG)
- LANCASTER TABLE & SEATING 37.5 Bar Height Table Base Column and Rod (164TCOLROD37)
- Flash Furniture Bar & Counter Height Tables