Shop All Bar & Counter Height Tables
Flash Furniture
Nat Bar Table, Rectngl w/X-Base, Blk Seats, 24" W, 42" L, 42" H, Laminate Top, Wood Grain
Mfr # HDBF1019-GG
Zoro # G3641631
product price: $660.99
/ea
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 24"
- Length 42"
- Height 42"
- Tabletop Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HDBF1019-GG
- Zoro # G3641631
- UPC # 847254047524
- Country of Origin China
- Category Bar & Counter Height Tables
Dimensions
Width | 24" |
Length | 42" |
Height | 42" |
Depth | 42"; 18" |
Details
Item | Nat Bar Table,Rectngl w/X-Base,Blk Seats |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Wood Grain |
Frame Color | Black |
Frame Material | Metal |
Finish | Natural Laminate |
Assembled/Unassembled | Unassembled |
Type | Table Set with X-Base |
Color | Natural Top/Black Vinyl Seat |
Includes | (1) Table; (4) Ladder Back Metal Barstools |
Material | Steel, Laminate (Top); Vinyl (Seat), Metal (Back) |
Surface Material | Laminate |
Description
Nat Bar Table,Rectngl w/X-Base,Blk Seats
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLYWOOD BED Hollywood Bed 950 39 SPG-I 39 in. Rollaway Bed with Twin Innerspring Mattress (950 39" SPG-I)
- MARTEX Pool Towel, Persimmon, 30x54, PK12 (7135350)
- LIPPERT KIT - THIN SHADE (786037)
- FLASH FURNITURE Restaurant Chair, 19"L33-/2"H, HerculesSeries (XU-DG-60401-BLKV-GG)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Silver (CH-51080-40-SIL-GG)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Black (CH-51080-40-BK-GG)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Black (CH-51040-40-BK-GG)
- FLASH FURNITURE Pub Table w/2 Columns, Rnd, Brchwd Top, 36", 36" W, 36" L, 42" H, Wood Top, Wood Grain (XA-36-COTA-GG)
- FLASH FURNITURE 30" W, 30" L, 41" H, Metal Top, Yellow (CH-51090-40-YL-GG)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Grey (CH-51040-40-SIL-GG)
- FLASH FURNITURE 23.25RD Black Aluminum Bar Table - Flip-Up Table (TLH-059A-BK-GG)
- Flash Furniture Bar & Counter Height Tables