Shop All Waiting Room & Guest Chairs
Flash Furniture
Napoleon Chair, 18"L36-1/4"H, HerculesSeries
Mfr # LE-L-MON-GD-GG
Zoro # G3629357
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36-1/4"
- Overall Depth 18"
- Frame Material Virgin Polypropylene
- Series Hercules
- Width 15-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LE-L-MON-GD-GG
- Zoro # G3629357
- UPC # 889142087199
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 36-1/4" |
Overall Depth | 18" |
Width | 15-1/2" |
Details
Item | Napoleon Chair |
Frame Material | Virgin Polypropylene |
Color | Gold |
Series | Hercules |
Weight Capacity | 800 lb. |
Material | Back, Seat: Polypropylene |
Style | Guest Chair |
Description
Gold Resin Napoleon Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX SOVEREIGN Bath Towel, 27 x 54 In, White, PK12 (7132356)
- BIBB HOME Silky Satin 4 Piece sheet set - Twin XL - Lavender (1173TWXLLR)
- RAINBRELLA UMBRELLA AUTO BLUE 42"" (48135)
- BOSS Chair, Metal Base, Overall 44-1/2" H (B580C)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-FUR-WH-GG)
- FLASH FURNITURE Restaurant Chair, 17" L 32-1/4" H, Hercules Series (XU-6FOB-CLR-BLKV-GG)
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series (FD-CH0221-4-SV-DKGY-GG)
- FLASH FURNITURE Task Office Chair, 30"L44"H, Adjustable Padded, HerculesSeries (GO-2132-LEA-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-BNDOT-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-ALLGOLD-3169-GG)
- FLASH FURNITURE Banquet Chair, 17.25 W 20-1/4" L 38 H, Fabric Seat, Hercules Series (HF-C01-SV-E26-BK-GG)
- Flash Furniture Waiting Room & Guest Chairs