Shop All Accent Chairs
Flash Furniture
Naomi Cane Rattan Dining and Accent Chair w/Solid Wood Frme, Gold Tipped Legs and Beige Padded Seat
Mfr # SK-220901-NAT-GG
Zoro # G310834583
original price:
$303.99
9% off
new price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 300
- Frame Material Fabric, Polyester, Rubberwood (Parawood)
- Overall Length 24
- Overall Width 22.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # SK-220901-NAT-GG
- Zoro # G310834583
- UPC # 196861110023
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Length | 24 |
Overall Width | 22.75 |
Details
Weight Capacity | 300 |
Frame Material | Fabric, Polyester, Rubberwood (Parawood) |
Color | Natural |
Description
Elevate your living space with our Cane Rattan Dining and Accent Chair. Crafted with a solid wood frame boasting gold tipped legs and a beautiful breathable cane rattan backing, it showcases a perfect blend of comfort and style. The natural finish of the cane rattan is complemented by the upholstered seat, resulting in a chair that integrates seamlessly into any decor theme. Perfect for living rooms, dining rooms, restaurants, and lounges, this chair delivers a modern design with versatility and longevity. Featuring commercial-grade construction, this chair promises durability and stability with a static weight capacity of 300 lbs. The smooth upholstered seat ensures comfort, while the felt floor glides protect your flooring from scratches and damage. No assembly required - just take it out of the box, place it in your preferred location, and it's ready to use! The chair wipes clean with a dry cloth, offering easy care and maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Xpression Pro Gaming Chair with Purdue Boilermakers Primary Logo (XZXPPRO032-PSCOL13261A)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7115)
- LORELL Fabric Task Chair (83111A204)
- OFFICESOURCE OS Laminate Lateral Files 3 Drawer Lateral File Cabinet (PL183CH)
- FLASH FURNITURE Light Gray Fabric Parsons Chair with Mahogany Legs (QY-A37-9061-LGY-GG)
- FLASH FURNITURE Gray Faux Sherpa Accent Chair with Wood Legs (DL-10-GY-GG)
- FLASH FURNITURE Marseille French Bistro Stacking Chair, Blk Textilene Back & Seat, Aluminum Frame, Natural, 2PK (2-SDA-AD642107-BK-NAT-GG)
- FLASH FURNITURE Beige Fabric Parsons Chair with Mahogany Legs (QY-A37-9061-BGE-GG)
- FLASH FURNITURE Slate Gray Faux Linen Upholstered Tufted Chair (IS-22271C-GY-GG)
- FLASH FURNITURE Gwen 38 Oversize Portable Faux Fur Folding Saucer Moon Chair, Ivory Sherpa/Soft Gold Frame (FV-FMC-025-IV-SGD-GG)
- MANHATTAN COMFORT Versailles Accent Chair in Black, Natural Cane and Cream (ACCA01-CR)
- Flash Furniture Accent Chairs