Shop All Desks
Flash Furniture
Multi Functional Desk, 61-3/4" D, 95" W, 34" H, Teakwood, Metal, Table Top: Glass
Mfr # NAN-WK-105-GG
Zoro # G3778630
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$267.99
Free 30-Day Returns
Key Features
- Type Multi Functional Desk
- Overall Width 95"
- Overall Depth 61-3/4"
- Overall Height 34"
- Color Teakwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # NAN-WK-105-GG
- Zoro # G3778630
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 95" |
Overall Depth | 61-3/4" |
Overall Height | 34" |
Height | 34" |
Width | 95" |
Tray Depth | 11 1/4 in |
Tray Width | 23 1/2 in |
Description
Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Floor Glides, Desktop Color Clear, Desktop Material Glass, Frame Color Silver, Frame Material Metal, Includes Client Surface Yes, Includes Keyboard Tray Yes, Includes Modesty Panel No, Number of Cable Holes 0, Number of Casters/Glides Not Applicable, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 1, Overall Depth 61 3/4 in, Overall Height 34 in, Overall Width 95 in, Pedestal Location Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Multi-Function Cart/Chair, 225 lb. (LC-803)
- OFFICE STAR Black Arm Chair, 30 1/2" W 28" L 31" H, Fixed, Leather Seat, Collection: Wall Street Series (WST51A-B18)
- SAFCO Standing Desk, 24" D, 48" W, 38" to 50" H, Walnut (Top) (1957WL)
- SPACE SOLUTIONS 14.25 in W 3 Drawer SOHO Vertical, Pearl White (20227)
- FLASH FURNITURE L Shaped Desk, 56" D, 79" W, 29-3/4" H, Clear/Black, Metal, Table Top: Glass (NAN-WK-096-GG)
- FLASH FURNITURE White Sit to Stand Mobile Laptop Compute (NAN-JN-2792-WH-GG)
- FLASH FURNITURE Bretford Desk, 23-5/8" D, 47-1/4" W, 30.313" H, Clear/Chrome, Laminate, Table Top: Glass (NAN-JN-2966-GG)
- FLASH FURNITURE Cambridge 30x48 Right Side Single Pedestal Desk w/3 Locking Drawers, White Oak Top and Black Frame (GC-M-BLK-173-WHTOAK-GG)
- FLASH FURNITURE 51.5 W, 30 H, Black, Engineered Wood: Medium Density Fiberboard, Steel (NAN-RS-G1030-BK-GG)
- FLASH FURNITURE 51.5 W, 37.25 H, Black/White, Engineered Wood: Medium Density Fiberboard, Steel (NAN-RS-G1031-BK-WH-GG)
- GLOBAL EQUIPMENT Interion 48"W Corner Desk - Mahogany (248999MH)
- Flash Furniture Desks