Flash Furniture

Monterey 3-Pc Adirondack Set w/2 Adjustable HDPE Loungers w/Cup Holders and Folding Side Table, Gry


product price: $740.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Deliver amazing comfort and showcase your style at home or at your business with this commercial grade three-piece indoor/outdoor Adirondack set that includes two adjustable HDPE loungers and a folding side table. Designed to mesh with nearly any dcor scheme, your guests at home can enjoy incredible relaxation when visiting your sunroom, patio, backyard, porch, garden, or poolside deck, and its commercial quality means your customers will love it at your restaurant, bar, bistro, lounge, caf, or hotel. Crafted from durable HDPE, this set boasts the look of wood, but features increased strength and no heavy-duty work for maintenance. Its dependable, UV-resistant composition will not rot, chip, or peel. Each chairs supportive back can be adjusted to five reclining positions while the long seat cradles your lower body allowing for maximum relaxation. The chairs extra wide arms are designed to relieve tension and a slide-out cup holder is perfect for holding your favorite refreshing beverage. Each chair is engineered to hold 350 lbs. static weight, while the table can hold 50 lbs. static weight. With tools and step-by-step instructions included, each piece assembles in 30 minutes. Each piece in the set cleans easily by wiping with a damp cloth. Give your friends, family, and customers an experience theyll never forget with this three-piece indoor/outdoor Adirondack set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.