Shop All Patio Umbrellas
Flash Furniture
Montego 9 FT Round Umbrella with 32 Solar LED Lights and Crank and Tilt Functionality in Red
Mfr # GM-WL-U22002B-RED-GG
Zoro # G711664932
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canopy Width 106"
- Canopy Shape Octagon
- Material Polyester, Steel
- Length 106"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # GM-WL-U22002B-RED-GG
- Zoro # G711664932
- UPC # 196861086380
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 106" |
Length | 106" |
Details
Color | Red |
Canopy Shape | Octagon |
Material | Polyester, Steel |
Description
Day or night, every moment can be made more special with this 9' round commercial grade solar LED patio umbrella. Enjoy some shade at your home or business and keep cool even on the warmest days with the UV 50+ protective, weather and water-resistant polyester canopy. When the sun goes down, this perfect patio addition really gets to shine. A solar panel on top powers 32 LED lights across eight ribs that instantly elevate your commercial outdoor dining and lounge areas as well as your home deck or patio allowing patrons, friends, or family to relish your outdoor spaces no matter the time. With up to 6 hours of illumination this outdoor solar umbrella is a great addition to any bar, bistro, or hangout spot offering a welcoming, casual experience. A sturdy 1.5 diameter steel tube pole with a crank handle for easy deployment and push button tilt function provides shade where you need it to give your guests a relaxed, cozy setting. Assembly is quick and easy, typically taking under 10 minutes, and maintenance is just as easy with a water based cleaner. This umbrella pairs beautifully with our concrete umbrella base or patio table with umbrella hole for the complete look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD BARRIER Bird Trap, 3" L, White (tt-sp25)
- FIMCO Fimco Filter Valve Assembly, 1/2" HB x 1/2" Port (5275570)
- STROMBERG CARLSON Stromberg Carlson LA-401BA Universal Outdoor RV Ladder - Black (LA-401BA)
- DIGI-FLEX Digi-Flex 10-3798 Fitness Hand Exerciser with Plastic Stand - Set of 5 (693506)
- FLASH FURNITURE Navy 9 FT Round Umbrella - Crank and Tilt Function (GM-402003-NVY-GG)
- FLASH FURNITURE Sedona 10FT Round Umbrella w/32 Solar LED Lights, Built in Cross Base, Easy Lift/Tilt Function, Gry (GM-WL-UU012-GRY-GG)
- FLASH FURNITURE Gray 9 FT Umbrella and Black Cement Base, 2 PC Set (GM-402003-UB19B-GY-GG)
- FLASH FURNITURE Navy 9 FT Umbrella and Black Cement Base, 2 PC Set (GM-402003-UB19B-NVY-GG)
- FLASH FURNITURE Elizabeth 15 FT Triple Head Patio Umbrella with Crank and Tilt Functionality in Tan (GM-WL-UU021-TAN-GG)
- FLASH FURNITURE Gray 9 FT Round Umbrella - Crank and Tilt Function (GM-402003-GY-GG)
- GAN EDEN 9 ft. Amelia Half Polyester Umbrella, P040 Natural (GA2650444)
- Flash Furniture Patio Furniture