Shop All Decorative Rugs
Flash Furniture
Mohave Collection 3ft x 5ft Rectangular Turquoise Traditional Southwestern Style Area Rug
Mfr # ACD-RGC318-35REC-TQ-GG
Zoro # G710040959
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Turquoise
- Shape Rectangle
- Material Olefin, Polypropylene
- Length (In.) 57.6 in
- Width (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ACD-RGC318-35REC-TQ-GG
- Zoro # G710040959
- UPC # 840196342368
- Country of Origin Indonesia
- Category Decorative Rugs
Dimensions
Length (In.) | 57.6 in |
Width (In.) | 36 in |
Details
Color | Turquoise |
Shape | Rectangle |
Material | Olefin, Polypropylene |
Description
Let the richly hued tones of this 3' x 5' area rug anchor the look of your space. The rustic style of this rug contrasts beautifully with everything from new furnishings to antique pieces. This area rug boasts a striking geometric pattern that can either accent or be the centerpiece of your room. Great looks are just the tip of the iceberg. Made from stain-resistant olefin fibers with a jute backing, this rug has an impressively soft underfoot tactile sensation. This multipurpose area rug is colorfast, water repellent, lays flat and does not shed so it works great in high traffic areas. Rolled and covered in plastic sheeting, this olefin rug will transport easily to your intended room. Vacuum regularly with no beater bar and spot clean if needed using a diluted solutio+B29:B31n of clear, mild detergent and water. Olefin Fibers with Jute Backing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 123 CREATIONS 123 Creations C255G.6 inch Annie - Sage Hand Painted Tassel (C255G.6)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 23/64", PK10 (CTB 15B)
- DMI Bed Board, 60inLx30inWx3/4inH, Brown, Wood (552-1950-0000)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Brown, Contemporary (I 2446)
- FLASH FURNITURE Red 6' x 9' Distressed Abstract Area Rug (OKR-RG1100-69-RD-GG)
- FLASH FURNITURE Blue 6 x 9 Southwestern Style Patterned Area Rug (OKR-RG1113-69-BL-GG)
- FLASH FURNITURE 8' x 10' Natural Indoor Jute Rug - Area Rugs (RC-JR-2045-12-810-GG)
- FLASH FURNITURE Geometric Bohemian Low Pile Rug - 8' x 10' - Ivory/Gray Polyester (RC-CR19-1330-810-IV-GR-GG)
- FLASH FURNITURE Purple 5' x 7' Abstract Design Accent Area Rug (ACD-RGTRZ860-57-PU-GG)
- FLASH FURNITURE Red 5x7 Abstract Area Rug (ACD-RGTRZ863-57-RD-GG)
- SAFAVIEH 9 x 9 ft. Amelia 700 Contemporary Square Rug, Grey & Blue (ALA792F-9SQ)
- Flash Furniture Decorative Rugs