Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Modern Navy Wide Slat Adirondack Chair & Ottoman
Mfr # JJ-C14509-14309-NV-GG
Zoro # G202594120
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy
- Overall Length 37.5
- Material Polystyrene, Stainless Steel
- Overall Height 39.5
- Capacity 350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-C14509-14309-NV-GG
- Zoro # G202594120
- UPC # 840196321851
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 37.5 |
Overall Height | 39.5 |
Overall Width | 30.5 |
Details
Color | Navy |
Material | Polystyrene, Stainless Steel |
Capacity | 350 |
Description
Go for a different look while retaining the comfort of a proven classic with this commercial grade modern dual slat back Adirondack chair with matching ottoman. The streamlined silhouette and wide slats give this outdoor patio set a sleek profile that will complement any décor. A perfect addition to your patio, deck, or sunroom, this versatile indoor/outdoor lounge set invites you to settle in and stay awhile. Whether you're hanging out on the deck or around the firepit in the backyard comfort is essential. The fresh look of this sleek chair and ottoman set does not detract from the amazing comfort Adirondack chairs are known for. The slanted seat encourages you to recline while the slender arms relieve pressure from the neck and shoulders. Rest your feet on the matching ottoman that mimics the look of your chairs and eases pressure on your legs for total relaxation. Boasting a faux wood look that is UV protected and constructed of weather-resistant polystyrene, this indoor/outdoor chair and ottoman are designed to hold up in many environments and accommodate up to 350 lbs. static weight and 200 lbs. static weight for the footrest. Unlike traditional wood furniture there is no back breaking sanding, painting, or sealing and this low maintenance footrest and chair set won't rot, peel, or splinter. Easily clean spills, dirt, or dust with a damp cloth. Assembly takes less than 30 minutes with the included tools and illustrated instructions. This all-weather Adirondack set invites you to kick back and let the tensions of the day melt away.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE CASTLE Blade, Scraper (161-1HD)
- THE OUTDOOR PLUS 30 SS Fireplace Log Lighter Burner (OPT-175)
- GLOBAL FLAGS UNLIMITED Arkansas Outdoor Nylon Flag 4'x6' (200115)
- RED HEAD Anchor Nylon Screen, Nylon, 10 in L, PK25 (HBP12-10)
- FLASH FURNITURE Black Teak Accented Patio Chair with Cushions (GM-201027-1S-CH-GG)
- FLASH FURNITURE Black/Black Adjustable Chaise Lounge with Arms (JJ-LC323-BLK-BLK-GG)
- FLASH FURNITURE Gray/Gray Faux Teak Patio Chair with Arms (SB-CA108-WA-GRY-GG)
- FLASH FURNITURE Gray Wash IndoorOutdoor Faux Teak Deck Chairs 2PK (2-XU-DG-HW6006-GY-GG)
- FLASH FURNITURE 2PK Gray/Black Outdoor Folding Patio Sling Chair (2-TLH-SC-044-B-GG)
- FLASH FURNITURE Brown Adjustable Chaise Lounger with Cupholder, 2PK (2-LE-HMP-2017-414-BR-GG)
- CREEKVINE DESIGNS 53 in Treated Pine Low Curveback Garden Bench (FPB48ADCVD)
- Flash Furniture Patio Club Chairs & Chaise Lounges