Shop All Recliners
Flash Furniture
Modern Cognac Brown LeatherSoft Pushback Recliner
Mfr # SG-SX-80415N-BR-GG
Zoro # G803677093
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 265
- Overall Length 31.5
- Overall Width 29
- Overall Height 41.5
- Material Fabric, Foam, Plywood, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # SG-SX-80415N-BR-GG
- Zoro # G803677093
- UPC # 840196321264
- Country of Origin China
- Category Recliners
Dimensions
Overall Length | 31.5 |
Overall Width | 29 |
Overall Height | 41.5 |
Details
Capacity | 265 |
Material | Fabric, Foam, Plywood, Steel |
Weight | 55 |
Color | Cognac Brown |
Description
Settle down with your favorite book at home or provide a relaxing seat for guests at your B&B or the waiting room at your office with this modern pushback recliner. Upholstered in soft and durable cognac brown LeatherSoft and boasting a button tufted back, this recliner chair is stylish enough for any space. Complementary black rubberwood legs round out the look of this modern recliner. Whether you use this chair in a home or business setting, you won't have to worry about durability. Generous foam padding over no-sag sinuous springs provides a long-lasting chair in any environment. Place your hands on the arms, push backward and allow your body weight to extend the footrest. This commercial grade recliner holds up to 300 lbs. static weight capcity making it suitable for both home and business use. 10 Minutes or less is all it takes to get this reclining chair assembled and ready for use making set up quick and easy. Spot clean with a damp cloth to remove spills. Plastic floor glides will protect your hard flooring surfaces if the chair is moved.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Bali Dining Chair in Black (DC044-BK)
- SAFCO Steel Base, Gray (4323GR)
- FLASH FURNITURE Square Activity Table, 24 X 24 X 23.75, Plastic, Steel Top, Blue (YU-YCX-0023-2-SQR-TBL-BLUE-E-GG)
- RICHELIEU HARDWARE Folding Table Leg, 28 in (711 mm), Matte Black, Adjustable (65671090)
- FLASH FURNITURE Modern Gray Fabric Pushback Recliner (SG-SX-80415N-GY-GG)
- FLASH FURNITURE Recliner, 32" to 67" x 44" to 57", Upholstery Color: Brown (CH-US-153062L-BRN-LEA-GG)
- FLASH FURNITURE Bali Contemporary Multi-Position Recliner with Horizontal Stitching and Ottoman (BT-7818-GY-GG)
- FLASH FURNITURE Kids Recliner, 26" to 39" x 28", Upholstery Color: Beige (BT-7985-KID-BGE-GG)
- FLASH FURNITURE Light Gray Push Back Recliner - Accent Nail Trim (BO-BS7003-LGY-GG)
- FLASH FURNITURE Gray Wingback Reclining Chair with Nailhead Trim (BO-BS7002-1-GY-GG)
- FLASH FURNITURE Recliner, 31" to 64" x 26" to 36", Upholstery Color: Black (BT-70597-1-GG)
- Flash Furniture Recliners